Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CJ60-1FB Parts - Janitrol Heat Pump
Brand:
Goodman
SKU:
CJ60-1FB
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts List
–
22" Fan Blade, B1086750S
B1086750S
Goodman-Amana
1 Speed Condenser Fan Motor, 1/4 HP, 208/230V, 1.4A, 1075 RPM, 0131M00847S
0131M00847S
Goodman-Amana
(18)
VENTURI RING
1787811
Sorry, we don't currently sell this item.
Request This Item
Compressor Grommet, B1339533
B1339533
Goodman-Amana
COMPRESSOR #H25A503CBCA
B9266661
Sorry, we don't currently sell this item.
Request This Item
24V 2 Pole 30 Amp Double Pole Contactor, CONT2P030024DS
CONT2P030024DS
Goodman-Amana
CAPACITOR 5/60/370V
CAP050600370RTS
Sorry, we don't currently sell this item.
Request This Item
TUBING ASSY, COND COIL
1264916
Sorry, we don't currently sell this item.
Request This Item
BOTTOM PAN
1779107P
Sorry, we don't currently sell this item.
Request This Item
CORNER PANEL 40"
1779240P
Sorry, we don't currently sell this item.
Request This Item
ACCESS PANEL 40"
1779305P
Sorry, we don't currently sell this item.
Request This Item
TOP PANEL
1779404P
Sorry, we don't currently sell this item.
Request This Item
PARTITION PANEL 40"
1779540
Sorry, we don't currently sell this item.
Request This Item
7/8" SERVICE VALVE
B1282543
Sorry, we don't currently sell this item.
Request This Item
3/8" Service Valve, 20163801
20163801
Goodman-Amana
FILTER DRIER
B1219220
Sorry, we don't currently sell this item.
Request This Item
INLET GRILLE 40'
B1259440
Sorry, we don't currently sell this item.
Request This Item
Start Assist, B1141658
B1141658
Goodman-Amana
(4)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Janitrol Heat Pump CJ60-1FB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video