Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CKL24-1D Parts - Janitrol Air Conditioner
Brand:
Goodman
SKU:
CKL24-1D
Replacement Parts
Search Parts:
SEARCH PARTS
Louvered Chassis & Control Box
–
Top Panel, Louvered, Gray, 1779405PDGS
1779405PDGS
Goodman-Amana
Single Flow Filter Dryer (Steel), 0162G00007
0162G00007
Goodman-Amana
3/8" Sweat Service Valve, 0151R00187S
0151R00187S
Goodman-Amana
(1)
Condensor Fan Motor, B13400252S
B13400252S
Goodman-Amana
(18)
3 Wing Condenser Fan Blade w/ 1/2" hub, B1086771S
B1086771S
Goodman-Amana
(8)
1 PH, R22 Compressor, 22100 BTU (230V)
CR22K6E-PFV-875
Copeland
Valve Base Assembly 3/4 Open Left, 0151R00185S
0151R00185S
Goodman-Amana
(2)
2 Pole, 25 Amp Contactor (24v), CONT2P025024VS
CONT2P025024VS
Goodman-Amana
(7)
Functional Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Janitrol Air Conditioner CKL24-1D
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video