Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CPC0600203DJXMCA Parts - Goodman Packaged Unit/RTU
Brand:
Goodman
SKU:
CPC0600203DJXMCA
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
Rescue Select Pro Programmable ECM Blower Motor (115/208-230V, 1 HP, 1075 RPM)
6653
US Motors
(3)
Capacitor; 5/370V
CAP050000370VA
Sorry, we don't currently sell this item.
Request This Item
3 PH, R410A Compressor, 52,500 BTU (230V)
ZP51LXE-TF5-800
Copeland
Condenser Motor; 1/4 HP, 1 SP, 6 PL
0131M00007P
Sorry, we don't currently sell this item.
Request This Item
Contactor; 30 Amp, 3P, 24V
CONT3P030024V
Sorry, we don't currently sell this item.
Request This Item
Fan Blade, 0150G00001S
0150G00001S
Goodman-Amana
420-660# High Pressure Switch, 0130M00074S
0130M00074S
Goodman-Amana
(1)
Pressure Switch, 0130M00087S
0130M00087S
Goodman-Amana
Terminal Board, 0130M00038S
0130M00038S
Goodman-Amana
(1)
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
Top Panel Assembly
+
Tubing Assembly
+
Cabinet Assembly 1
+
Cabinet Assembly 2
+
Partition Assembly 1
+
Partition Assembly 2
+
Blower Assembly
+
Control Box Assembly
+
Accessory Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Packaged Unit/RTU CPC0600203DJXMCA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video