Apply to be a TradeMaster!
Main product image of Rescue Select Pro Programmable ECM Blower Motor (115/208-230V, 1 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

Rescue Select Pro Programmable ECM Blower Motor (115/208-230V, 1 HP, 1075 RPM)

Brand:
US Motors
SKU:
6653
Rating:
(3)
Q&A:
(0)
Rescue Select Pro Programmable ECM Blower Motor (115/208-230V, 1 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$371.31 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CW/CCW
Product Highlight: Horse Power
1 HP

Description

–

The new RESCUE SELECT Pro motor is an easily programmable and extremely reliable ECM replacement for furnaces and air handlers. This truck stock motor replaces thousands of OEM models and offers integrated Bluetooth technology. To unlock its advanced features - like OEM direct programming, customized airflow in operation and real-time diagnostics - all you need to do is download the RESCUE Select programming app FREE from Google Play or the App store.


Features:

  • Built-in 6,000 Volt surge protection
  • Industry-leading moisture protection
  • Programmable and tunable in operation
  • Available in 1/3, 1/2, 3/4 and 1 HP
  • Voltage: 1ohm, 115, 208-230 Vac
  • Frame: NEMA 48
  • Efficiency: Up to 82%
  • Mounting: Belly-band

Specs

–
Type:

Brushless Permanent Magnet

Voltage:

115/208-230v

Horse Power:

1

RPM:

1075

Phase:

1

Speeds:

Variable

Rotation:

CW/CCW

Enclosure Type:

Open Air Over

Frame:

48

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2.33 out of 3 reviews
33% would recommend this product
2.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

worked great

plug and play much cheaper than oem
dave
nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again

Ordered 2 motors and received them in a timely fashion. Installed and one of the two initially found the proper rotation as advertised. The other rotated backwards, neither would connect to blue-tooth app. Called the manufacturer Tech. Support, after being on hold for in excess of 30 minutes, they checked our assessment and said the motor was "Bad". Contacted Supplyhouse.com, they sent a replacement motor for the one that failed to operate properly at all, again in a timely fashion. When we went to install the replacement motor, not only did it as well not work correctly - also found the one that was "kind of" working initially was now rotating backwards as well. Contacted Manufacturers Tech. Support again, slightly less time on hold, they determined that we had 3 of 3 motors that were all "bad", "Faulty", "DOA". None of the 3 motors received would actually connect to the blue-tooth app as advertised to allow for programming. Removed all of these and installed an alternative motor in the blower of these two Trane Packaged Units to restore operation for the Commercial Restaurant Client. Did not have further time to waste attempting to sort out the issues with these Rescue Motors. The result of attempting to utilize this product was a client that was not happy about being without the use of their units for approximately a week and we as the contractor had a load of unbillable time wrapped up in attempting to use the product, only to have to perform a 180 degree turn and provide another solution to the issue. This is 100% a product issue, SupplyHouse.com did everything they could regarding attempting to get us working motors and then providing return credits for the DOA motors when they did not work. 100% Satisfied with the Services provided by SupplyHouse.com. 100% dis-satisfied with the RESCUE SELECT PRO 6653 Universal ECM Motors - they performed 0.0% of the advertised capabilities - all these motors did was cost us reputation points and money in wasted labor & time
ABC HVAC Contractor
Champaign, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do Not Buy-Not A Good Product

The programming function does not work as intended so unless you want to run it as it comes with the generic settings buy OEM. Tech support is non existent.
duurmeehr
East Alabama
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy