Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CPC060XXX4BXJXAA Parts - Goodman Packaged Unit/RTU
Brand:
Goodman
SKU:
CPC060XXX4BXJXAA
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
208-230/460v 3ph 1hp 1725rpm, 0131L00003S
0131L00003S
Goodman-Amana
Circuit Board, PCBFM103S
PCBFM103S
Goodman-Amana
(31)
5 MFD/370V Oval Capacitor, CAP050000370VAP
CAP050000370VAP
Daikin
(1)
R410a Scroll Compressor 460v 3p, ZP51LXE-TFD-800
ZP51LXE-TFD-800
Copeland
380/460V 1/4 HP Fan Motor, 0131M00641S
0131M00641S
Goodman-Amana
3 Pole, 30 Amp Contactor (24 VAC), CONT3P030024VS
CONT3P030024VS
Goodman-Amana
(2)
660-420# High Close Off, 0130M00030S
0130M00030S
Goodman-Amana
Switch-low Pressure, 0130L00002S
0130L00002S
Goodman-Amana
Terminal Board, 0130M00038S
0130M00038S
Goodman-Amana
(1)
Transformer; 480V, 75VA, Resettable
B1141653
Sorry, we don't currently sell this item.
Request This Item
Goodman Label
0140L00058
Sorry, we don't currently sell this item.
Request This Item
Repair Parts Manual
RP-482A
Sorry, we don't currently sell this item.
Request This Item
Supplemental Insert
B1757910
Sorry, we don't currently sell this item.
Request This Item
Top Panel Assembly
+
Tubing Assembly
+
Cabinet Assembly 1
+
Cabinet Assembly 2
+
Partition Assembly 1
+
Partition Assembly 2
+
Belt Drive Assembly 1
+
Belt Drive Assembly 2
+
Control Box Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Packaged Unit/RTU CPC060XXX4BXJXAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video