Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CPC072XXX7BXXXBA Parts - Goodman Packaged Unit/RTU
Brand:
Goodman
SKU:
CPC072XXX7BXXXBA
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
Capacitor; 5/370V
CAP050000370VA
Sorry, we don't currently sell this item.
Request This Item
Copeland Scroll Compressor, ZP61KCE-TFE-830
ZP61KCE-TFE-830
Carrier
1/3hp Condenser Fan Motor, 0131M00431S
0131M00431S
Goodman-Amana
3 Pole, 30 Amp Contactor (24 VAC), CONT3P030024VS
CONT3P030024VS
Goodman-Amana
(2)
High Press Cutout Switch, 0130M00055S
0130M00055S
Goodman-Amana
60/22# Low Pressure Switch, 0130L00007
0130L00007
Goodman-Amana
Fan Belt Notched, 0164L00010
0164L00010
Goodman-Amana
Fan Blade, 0150G00001S
0150G00001S
Goodman-Amana
Fan Blade
B1086765SP
Goodman-Amana
(1)
Fixed Sheave, 0163L00136S
0163L00136S
Goodman-Amana
Circuit Board, PCBFM103S
PCBFM103S
Goodman-Amana
(30)
3/8" Vari Pitch Sheave 1Vl44, B2120001
B2120001
Goodman-Amana
Air Filter; 20" x 16" x 2"
B1369608
Sorry, we don't currently sell this item.
Request This Item
Top Panel Assembly
+
Tubing Assembly
+
Cabinet Assembly 1
+
Cabinet Assembly 2
+
Partition Assembly 1
+
Partition Assembly 2
+
Belt Drive Assembly
+
Control Box Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Packaged Unit/RTU CPC072XXX7BXXXBA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
12 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video