Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CPC120XXX7VXXXAA Parts - Goodman Packaged Unit/RTU
Brand:
Goodman
SKU:
CPC120XXX7VXXXAA
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
24V Coil Relay, 0130M00025SP
0130M00025SP
Goodman-Amana
Blower Wheel, 03-78497
03-78497
Goodman-Amana
Capacitor; 5/370V
CAP050000370VA
Sorry, we don't currently sell this item.
Request This Item
3 PH, R410A Compressor, 52,500 BTU (230V)
ZP51LXE-TF5-800
Copeland
1/3hp Condenser Fan Motor, 0131M00431S
0131M00431S
Goodman-Amana
3 Pole, 30 Amp Contactor (24 VAC), CONT3P030024VS
CONT3P030024VS
Goodman-Amana
(2)
660-420# Pressure Switch, 0130M00031S
0130M00031S
Goodman-Amana
660-420# High Close Off, 0130M00030S
0130M00030S
Goodman-Amana
55/22# Low Pressure Switch, 0130L00003
0130L00003
Goodman-Amana
Switch-low Pressure, 0130L00002S
0130L00002S
Goodman-Amana
Circuit Board, PCBFM103S
PCBFM103S
Goodman-Amana
(30)
Fan Belt; Notched
0164L00017
Sorry, we don't currently sell this item.
Request This Item
Fan Blade 22" Ccw, 10625733S
10625733S
Goodman-Amana
Flowrator
0162L00011
Sorry, we don't currently sell this item.
Request This Item
Motor; 2 HP, Belt Drive, 575V
0131L00026
Sorry, we don't currently sell this item.
Request This Item
Relay w/ 24v Coil, 10135604
10135604
Goodman-Amana
Transformer; 480V, 75VA, Resettable
B1141653
Sorry, we don't currently sell this item.
Request This Item
Filter
0160L00021
Sorry, we don't currently sell this item.
Request This Item
Cabinet Assembly
+
Top Panel Assembly
+
Tubing Assembly
+
Partition Evaporator Assembly
+
Compressor Condenser Partition Assembly
+
Belt Drive Blower
+
Control Box Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Packaged Unit/RTU CPC120XXX7VXXXAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video