Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CPC1810304HAXBBA Parts - Goodman Packaged Unit/RTU
Brand:
Goodman
SKU:
CPC1810304HAXBBA
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
24V Coil Relay, 0130M00025SP
0130M00025SP
Goodman-Amana
230/460V3Ph 3Hp 1725/1425Rpm, B3240004S
B3240004S
Goodman-Amana
Blower Wheel
03-77419
Sorry, we don't currently sell this item.
Request This Item
Scroll Hermetic A/C & Heat Pump Duty Compressor, 460V 3Ph, R410A, 13.6 Rla, 83,000 Capacity
ZP83KCE-TFD-950
Copeland
Scroll Hermetic A/C & Heat Pump Duty Compressor, 460V 3Ph, R410A, 13.6 Rla, 83,000 Capacity
ZP83KCE-TFD-950
Copeland
Condenser Motor; 1/3 HP, 460V
B13400249
Sorry, we don't currently sell this item.
Request This Item
3 Pole, 30 Amp Contactor (24 VAC), CONT3P030024VS
CONT3P030024VS
Goodman-Amana
(2)
Crank Case Heater; 70W, 480V
0130L00018S
Sorry, we don't currently sell this item.
Request This Item
420-660# High Pressure Switch, 0130M00074S
0130M00074S
Goodman-Amana
(1)
Pressure Switch, 0130M00087S
0130M00087S
Goodman-Amana
Fan Belt; Notched
0164L00006
Sorry, we don't currently sell this item.
Request This Item
Fan Belt; Notched
0164L00007
Sorry, we don't currently sell this item.
Request This Item
Fan Blade 22" Ccw, 10625733S
10625733S
Goodman-Amana
Transformer; 480V, 75VA - Resettable
B1141653
Sorry, we don't currently sell this item.
Request This Item
TXV Valve
0151L00011S
Sorry, we don't currently sell this item.
Request This Item
Cabinet Assembly
+
Top Panel Assembly
+
Partition Assembly
+
Basepan Compressor Tubing Assembly
+
Condenser Assembly
+
Evaporator Assembly
+
Blower Assembly
+
Control Assembly
+
Accessory Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Packaged Unit/RTU CPC1810304HAXBBA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video