Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CPE30-1AB Parts - Janitrol Heat Pump
Brand:
Goodman
SKU:
CPE30-1AB
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
3/4" Service Valve
B1282566
Sorry, we don't currently sell this item.
Request This Item
3/8" Service Valve, 20163801
20163801
Goodman-Amana
Access Panel; 25"
1787702P
Sorry, we don't currently sell this item.
Request This Item
Accumulator, B1226206
B1226206
Goodman-Amana
(1)
Bi-Flow Filter Drier
B1219201S
Sorry, we don't currently sell this item.
Request This Item
Bottom Pan Assembly
1787208P
Sorry, we don't currently sell this item.
Request This Item
370V Capacitor (5/35 MFD)
CAP050350370RSS
Goodman-Amana
30,000 BTU A/C Compressor (230V)
CR30K6-PFV-960
Goodman-Amana
Compressor Grommet, B1339530
B1339530
Goodman-Amana
1 Speed Condenser Fan Motor (1/6 HP), B13400251S
B13400251S
Goodman-Amana
(6)
Goodman Contactor, CONT2P030024VS
CONT2P030024VS
Goodman-Amana
(13)
Low Pressure Switch w/ 40" Leads
B1360719
Goodman-Amana
Defrost Board, PCBDM101S
PCBDM101S
Goodman-Amana
(3)
2-wire Defrost Thermostat (L62-25F), B1370803
B1370803
Goodman-Amana
18" Fan Blade, B1086756S
B1086756S
Goodman-Amana
(4)
Flowrator
B1313353
Sorry, we don't currently sell this item.
Request This Item
Inlet Grille; 25"
1259325P
Sorry, we don't currently sell this item.
Request This Item
Left Corner Panel; 25"
1787302P
Sorry, we don't currently sell this item.
Request This Item
Muffler; 3/8" x 3/8"
B1219300
Sorry, we don't currently sell this item.
Request This Item
Partition Panel; 25"
1787502
Sorry, we don't currently sell this item.
Request This Item
Reversing Valve With Solenoid
B1221817
Sorry, we don't currently sell this item.
Request This Item
Reversing Valve With Solenoid Coil
B1227316S
Sorry, we don't currently sell this item.
Request This Item
Right Corner Panel; 25"
1787423P
Sorry, we don't currently sell this item.
Request This Item
Top Panel; Louvered
1779403P
Sorry, we don't currently sell this item.
Request This Item
Tubing Assembly; Cond Coil, 25"
1262700
Sorry, we don't currently sell this item.
Request This Item
Venturi
B1787810
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Janitrol Heat Pump CPE30-1AB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video