Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CPLE36-1 Parts - Goodman CPLE Series Heat Pump
Brand:
Goodman
SKU:
CPLE36-1
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
45/5MFD 440V Dual Run Capacitor
CAP050450440RTP
Goodman-Amana
(11)
1 PH, R22 Compressor, 35000 BTU (230V), CR35K6E-PFV-925
CR35K6E-PFV-925
Copeland
Low Pressure Switch, 0130R00058SP
0130R00058SP
Goodman-Amana
1 Speed Condenser Fan Motor, 1/4 HP, 208/230V, 1.4A, 1075 RPM, 0131M00847S
0131M00847S
Goodman-Amana
(18)
Service Cond Coil With Filter Drier
1262210
Sorry, we don't currently sell this item.
Request This Item
Installation and Owners Manual
IO-103G
Sorry, we don't currently sell this item.
Request This Item
Repair Parts Manual
RP-278F
Sorry, we don't currently sell this item.
Request This Item
Spray Paint; High Gloss Bahama Beige
B260S8291
Sorry, we don't currently sell this item.
Request This Item
Louvered Chassis and Control 1
+
Louvered Chassis and Control 2
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman CPLE Series Heat Pump (CPLE36-1)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video