Apply to be a TradeMaster!
Main product image of Goodman 2.5 - 3 Ton, Horizontal Slab Evaporator Coil (W 33.5" x D 12" x H 25")
Magnifying glass
Hover image to zoom

Goodman 2.5 - 3 Ton, Horizontal Slab Evaporator Coil (W 33.5" x D 12" x H 25")

Brand:
Goodman
SKU:
CSCF3036N6
Rating:
(0)
Q&A:
(0)
Goodman 2.5 - 3 Ton, Horizontal Slab Evaporator Coil (W 33.5" x D 12" x H 25")
Magnifying glass
Hover image to zoom
We no longer carry CSCF3036N6
Unavailable since March 30, 2016

Product Highlights

Product Highlight: Airflow
Horizontal
Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Ton
3, 2.5
Product Highlight: Suction Line
7/8" SL
Product Highlight: Liquid Line
3/8"

Description

Features
  • Rust-resistant, thermoplastic drain pans
  • Coil painted Architectural Gray
  • Rifled copper tubing and corrugated aluminum fin coil
  • AHRI certified; ETL listed

Specs

Application:

HVAC

Airflow:

Horizontal

Cooling Capacity (BTU):

36000

Ton:

3

2.5

Suction Line:

7/8"

Liquid Line:

3/8"

Plenum Opening:

24"W x 21"H

Weight (lbs):

53 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm