Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CT48-1B Parts - Goodman Air Conditioner
Brand:
Goodman
SKU:
CT48-1B
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
22" Fan Blade, B1086750S
B1086750S
Goodman-Amana
1 Speed Condenser Fan Motor (1/4HP), 0131M00007PS
0131M00007PS
Goodman-Amana
VENTURI
B1787811
Sorry, we don't currently sell this item.
Request This Item
Compressor Grommet, B1339533
B1339533
Goodman-Amana
3.5 Ton 1 Phase Compressor (230V), CR38K6PFV960
CR38K6PFV960
Goodman-Amana
2 Pole, 25 Amp Contactor (24v), CONT2P025024VS
CONT2P025024VS
Goodman-Amana
(7)
TUBING ASSY, COND COIL
1264916
Sorry, we don't currently sell this item.
Request This Item
BOTTOM PAN ASSY
1779107P
Sorry, we don't currently sell this item.
Request This Item
SIDE PANEL
1779240P
Sorry, we don't currently sell this item.
Request This Item
ACCESS PANEL
1779305P
Sorry, we don't currently sell this item.
Request This Item
TOP PANEL - LOUVERED
1779404P
Sorry, we don't currently sell this item.
Request This Item
PARTITION PANEL
1779540
Sorry, we don't currently sell this item.
Request This Item
7/8" SERVICE VALVE
B1282543
Sorry, we don't currently sell this item.
Request This Item
3/8” SERVICE VALVE
20163801S
Sorry, we don't currently sell this item.
Request This Item
Bi-Flow Filter Dryer, 0162R00056SP
0162R00056SP
Goodman-Amana
INLET GRILLE
B1259440
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is CT48-1B - Goodman Air Conditioner
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video