Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CTS48-3 Parts - Goodman Air Conditioner
Brand:
Goodman
SKU:
CTS48-3
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
22" 3-Blade Fan (24° Pitch), B1086750SP
B1086750SP
Goodman-Amana
(4)
1 Speed Condenser Fan Motor (1/4HP), 0131M00007PS
0131M00007PS
Goodman-Amana
VENTURI
B1787811
Sorry, we don't currently sell this item.
Request This Item
Compressor Grommet, B1339530
B1339530
Goodman-Amana
COMPRESSOR
B9266252
Sorry, we don't currently sell this item.
Request This Item
Accumulator, B1226207
B1226207
Goodman-Amana
(5)
High Pressure Switch, 0130R00057
0130R00057
Goodman-Amana
TUBING ASSY, COND COIL
1262511
Sorry, we don't currently sell this item.
Request This Item
BOTTOM PAN ASSY
1779107P
Sorry, we don't currently sell this item.
Request This Item
LEFT CORNER PANEL
1779213P
Sorry, we don't currently sell this item.
Request This Item
RIGHT CORNER PANEL
1779214P
Sorry, we don't currently sell this item.
Request This Item
ACCESS PANEL
1779304P
Sorry, we don't currently sell this item.
Request This Item
TOP PANEL-LOUVERED
1779402P
Sorry, we don't currently sell this item.
Request This Item
PARTITION PANEL
1779506
Sorry, we don't currently sell this item.
Request This Item
7/8" SERVICE VALVE
B1282543
Sorry, we don't currently sell this item.
Request This Item
3/8” SERVICE VALVE
20163801S
Sorry, we don't currently sell this item.
Request This Item
Bi-Flow Filter Dryer, 0162R00056SP
0162R00056SP
Goodman-Amana
INLET GRILLE
B1259332
Sorry, we don't currently sell this item.
Request This Item
CRANKCASE HEATER
B1243731
Sorry, we don't currently sell this item.
Request This Item
MOTOR PROTECTOR
B1370300
Sorry, we don't currently sell this item.
Request This Item
MOTOR PROTECTOR
B1370300
Sorry, we don't currently sell this item.
Request This Item
Time Delay Relay, 0130M00129
0130M00129
Goodman-Amana
(6)
Time Delay Relay, 0130M00129
0130M00129
Goodman-Amana
(6)
24V Coil Relay, 0130M00025SP
0130M00025SP
Goodman-Amana
TIMER, 60 SECONDS
B1370501
Sorry, we don't currently sell this item.
Request This Item
5 MFD/370V Oval Capacitor, CAP050000370VAP
CAP050000370VAP
Daikin
(1)
CONTACTOR
B1360309
Sorry, we don't currently sell this item.
Request This Item
SHIELDED CABLE ASSY
1172604
Sorry, we don't currently sell this item.
Request This Item
SPRAY PAINT COIL
B260S8300
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is CTS48-3 - Goodman Air Conditioner
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video