Apply to be a TradeMaster!
Main product image of Goodman 4 Ton 16 SEER 2-Stage Air Condenser w/ R410A Refrigerant
Magnifying glass
Hover image to zoom

Goodman 4 Ton 16 SEER 2-Stage Air Condenser w/ R410A Refrigerant

Brand:
Goodman
SKU:
DSXC160481
Rating:
(0)
Q&A:
(0)
Goodman 4 Ton 16 SEER 2-Stage Air Condenser w/ R410A Refrigerant
Magnifying glass
Hover image to zoom
DSXC160481 has been discontinued
Discontinued May 6, 2011
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Warranty
10 Year (Parts), Limited Lifetime (Compressor) Warranty
Product Highlight: Voltage
208/230V
Product Highlight: SEER
16 Rating
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Ton
4
Product Highlight: BTU
48000

Description

The Goodman® brand DSXC16 16 SEER Central Air Conditioner uses the environmentally friendly refrigerant R-410A and features energy efficiencies and operating sound levels that are among the best in the heating and air conditioning industry. R-410A is chlorine-free to help prevent damage to the ozone layer. The DSXC16 features the two-stage, high-efficiency Copeland® UltraTech scroll compressor, which provides improved temperature and humidity control. This unit is designed for the consumer who desires superior comfort, quiet operation, and environmentally friendly air conditioning performance.
In order to achieve the 16 SEER efficiency this central air conditioner must be installed with the manufacturer recommended evaporator coil, a Goodman variable speed furnace, variable speed air handler, or variable speed modular blower and thermostatic expansion valve (TXV). A 16 SEER system will reduce your electric bill approximately 7% - 8% more than a 15 SEER system.
**A federal energy tax credit of up to $500 is available on selected products, if placed in service from January 1st, 2011 to December 31st, 2011.
Features
  • Two-Stage Copeland® UltraTech scroll compressor
  • R-410A environmentally friendly refrigerant 
  • Copeland® ComfortAlert diagnostics
  • ComfortNet? Communications System compatible
  • Two-Speed condenser fan motor
  • High-quality foam compressor sound blanket
  • Loss of charge switch
  • High-pressure switch
  • Factory-installed filter dryer
  • Copper tubing / enhanced aluminum fin coil
  • Sweat connection service valves with easy access to gauge ports
  • ARI Certified; ETL Listed

Specs

Refrigerant Type:

R-410A

Application:

HVAC

Type:

Split System

Unit Type:

Condenser R-410A

SEER:

16

Voltage:

208/230V

Hertz:

60

Phase:

1

Ton:

4

BTU:

48000

Horse Power:

1/6

Liquid Line:

3/8"

Suction Line:

1-1/8"

Weight (lbs):

282 lbs

Warranty:

10 Year (Parts)

Limited Lifetime (Compressor)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


16 Replacement Parts

Compressor Scroll Harness, 0159R00002P
SKU: 0159R00002P
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM