Apply to be a TradeMaster!
Main product image of Goodman 3 Ton 16 SEER 2-Stage Heat Pump w/ R410A Refrigerant
Magnifying glass
Hover image to zoom

Goodman 3 Ton 16 SEER 2-Stage Heat Pump w/ R410A Refrigerant

Brand:
Goodman
SKU:
DSZC160361
Rating:
(0)
Q&A:
(0)
Goodman 3 Ton 16 SEER 2-Stage Heat Pump w/ R410A Refrigerant
Magnifying glass
Hover image to zoom
DSZC160361 has been discontinued
Discontinued May 6, 2011
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Warranty
Limited Lifetime (Compressor), 10 Year (Unit), 10 Year (Parts) Warranty
Product Highlight: Voltage
208/230V
Product Highlight: SEER
16 Rating
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Ton
3
Product Highlight: BTU
36000

Description

The Goodman® brand DSZC16 16 SEER Heat Pump uses the environmentally friendly refrigerant R-410A and features energy efficiencies and operating sound levels that are among the best in the heating and air conditioning industry. R-410A is chlorine-free to help prevent damage to the ozone layer. The DSZC16 features the two-stage, high-efficiency Copeland® UltraTech scroll compressor, which provides improved temperature and humidity control.
All Goodman 16 SEER heat pumps must be installed with a bi-flow thermostatic expansion valve. This valve is installed in front of the indoor evaporator coil inline with the line set piping.
**This product qualifies for a federal energy efficiency tax credit of up to $500 if placed in service from January 1st, 2011 to December 31st, 2011.
Features
  • Two-Stage Copeland® UltraTech scroll compressor
  • R-410A environmentally friendly refrigerant 
  • Copeland® ComfortAlert diagnostics
  • ComfortNet? Communications System compatible
  • Two-Speed condenser fan motor
  • High-quality foam compressor sound blanket
  • Loss of charge switch
  • High-pressure switch
  • Factory-installed filter dryer
  • Copper tubing / enhanced aluminum fin coil
  • Sweat connection service valves with easy access to gauge ports
  • ARI Certified; ETL Listed

Specs

Refrigerant Type:

R-410A

Application:

HVAC

Type:

Two Stage

Split System

Unit Type:

Heat Pump R-410A

SEER:

16

Voltage:

208/230V

Hertz:

60

Phase:

1

Ton:

3

BTU:

36000

Horse Power:

1/6

Liquid Line:

3/8"

Suction Line:

7/8"

Weight (lbs):

290 lbs

Warranty:

Limited Lifetime (Compressor)

10 Year (Unit)

10 Year (Parts)

Features:

ComfortNET Communications System Compatible

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


22 Replacement Parts

Wire Harness, Compressor Solenoid, 0130M00005P
SKU: 0130M00005P
Goodman-Amana
Reversing Valve w/ 24v Coil, 0151M00021S
SKU: 0151M00021S
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM