Shop Limited Time Deals
Main product image of Goodman 5 Ton 18 SEER 2-Stage Heat Pump w/ R410A Refrigerant
Magnifying glass
Hover image to zoom

Goodman 5 Ton 18 SEER 2-Stage Heat Pump w/ R410A Refrigerant

Brand:
Goodman
SKU:
DSZC180601
Rating:
(0)
Q&A:
(0)
Goodman 5 Ton 18 SEER 2-Stage Heat Pump w/ R410A Refrigerant
Magnifying glass
Hover image to zoom
DSZC180601 has been discontinued
Discontinued May 6, 2011
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Warranty
Limited Lifetime (Compressor), 10 Year (Parts), 10 Year (Unit) Warranty
Product Highlight: Voltage
208/230V
Product Highlight: SEER
18 Rating
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Ton
5
Product Highlight: BTU
57000

Description

The Goodman® brand DSZC18 18 SEER Heat Pump uses the chlorine-free refrigerant R-410A and features energy efficiencies and operating sound levels that are among the best in the heating and cooling industry. The DSZC18 contains the two stage, high efficiency Copeland® UltraTech scroll compressor, which provides improved temperature and humidity control.
All Goodman 18 SEER heat pumps must be installed with a bi-flow thermostatic expansion valve. This valve is installed in front of the indoor evaporator coil inline with the line set piping.
**This product qualifies for a federal energy efficiency tax credit of up to $500 if placed in service from January 1st, 2011 to December 31st, 2011.
Features
  • R-410A chlorine-free refrigerant
  • Two stage Copeland UltraTech scroll compressor
  • High density foam compressor sound blanket
  • Copeland® ComfortAlert diagnostics
  • ComfortNet? Communications System compatible
  • Low pressure switch
  • Fully charged for 15' line set length
  • Factory installed filter dryer
  • Liquid refrigerant return protection
  • Highly efficient condenser fan motor
  • Copper tube / enhanced aluminum fin coil
  • AHRI Certified; ETL Listed

Specs

Refrigerant Type:

R-410A

Application:

HVAC

Type:

Two Stage

Split System

Unit Type:

Heat Pump R-410A

SEER:

18

Voltage:

208/230V

Hertz:

60

Phase:

1

Ton:

5

BTU:

57000

Horse Power:

1/3

Liquid Line:

3/8"

Suction Line:

1-1/8"

Weight (lbs):

360 lbs

Warranty:

Limited Lifetime (Compressor)

10 Year (Parts)

10 Year (Unit)

Features:

ComfortNET Communications System Compatible

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


23 Replacement Parts

Wire Assembly for ECM Motor, 0159R00011
SKU: 0159R00011
Goodman-Amana
26" Aluminum Ccw Fan Blade, 0150M00010SP
SKU: 0150M00010SP
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM