Apply to be a TradeMaster!
Main product image of 3 Phase Heat Kit, 208/230V (10 kW), EHK3-10
Magnifying glass
Hover image to zoom
3 Phase Heat Kit, 208/230V (10 kW), EHK3-10
Magnifying glass
Hover image to zoom
$403.15 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Warranty
5 Year (Parts) Warranty

Description

–
EHK3-10 is an official OEM 3 Phase Heat Kit, 208/230V (10 kW) for Goodman-Amana HVAC equipment.

Specs

–
Nominal Capacity:

10.00 kW

Application:

HVAC

Voltage:

208/230V

Type:

Heat Kit

Phase:

3

1

Warranty:

5 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

3 Phase Heat Kit, 208/230V (10 kW), EHK3-10

Replacement Parts

SKU: EHK3-10

Brand: Goodman-Amana

Search Parts:
SEARCH PARTS
Sequencer/timer, 0200-132-001P
0200-132-001P
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy