Apply to be a TradeMaster!
Main product image of 80% ECM, LoNox, 1600 CFM, Single-Stage, Downflow Furnace, 60,000 BTU
Magnifying glass
Hover image to zoom

80% ECM, LoNox, 1600 CFM, Single-Stage, Downflow Furnace, 60,000 BTU

Brand:
Goodman
SKU:
GC9S800603AX
Rating:
(0)
Q&A:
(1)
80% ECM, LoNox, 1600 CFM, Single-Stage, Downflow Furnace, 60,000 BTU
Magnifying glass
Hover image to zoom
$1,118.00 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 94 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 Year (Parts), 10 Year (Unit), Limited Lifetime for Heat Exchanger Warranty
Product Highlight: BTU Input
60000 BTUs
Product Highlight: Airflow
Downflow, Horizontal
Product Highlight: Heating Capacity (BTU)
60000 BTUs

Description

–

This unit is a Non-A2L Furnace and requires an A2L refrigerant leakage detection system when installed with a R32 Goodman coil. The necessary kit must be purchased and can be found at 0230K00044.




Features:
  • Type: Gas Furnace
  • Product Line: GC9S80
  • Fuel Type Learn More: Natural Gas
  • Vent Type Learn More: Chimney Vent
  • Modulating/Staging Learn More: Single Stage
  • Blower Motor Speed: ECM Multi-Speed
  • Configuration: Downflow/Horizontal
  • Gas Conversion Kit: Available
Specifications:
  • AFUE: 80%
  • MBTU/Hr: 60,000
  • Maximum CFM: 1600
  • Cabinet Width: 14"
  • Low NOx

Specs

–
BTU Input:

60000

Airflow:

Downflow

Horizontal

Application:

HVAC

Type:

Single-Stage Multi-Speed

Heating Capacity (BTU):

60000

Efficiency:

80%

Max Airflow (CFM):

1600

Warranty:

10 Year (Parts)

10 Year (Unit)

Limited Lifetime for Heat Exchanger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Box

80% ECM, LoNox, 1600 CFM, Single-Stage, Downflow Furnace, 60,000 BTU

Replacement Parts

SKU: GC9S800603AX

Brand: Goodman

Search Parts:
SEARCH PARTS
Air Pressure Switch (.60" WC), 0130F00504
0130F00504
Goodman-Amana
(12)
14" Access Door, 0121F00118DGS
0121F00118DGS
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this unit be converted to LP gas?

Asked by Nathan 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Nathan. Yes, this can be converted to LP gas using the LPM-07 conversion kit - https://www.supplyhouse.com/Goodman-Amana-LPM-07-LP-Gas-Conversion-Kit

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy