Apply to be a TradeMaster!
Main product image of 80% AFUE GC9S80 Series 80,000 BTU, 1 Stage, Multi-Speed ECM, Downflow/Horiz. Gas Furnace
Magnifying glass
Hover image to zoom

80% AFUE GC9S80 Series 80,000 BTU, 1 Stage, Multi-Speed ECM, Downflow/Horiz. Gas Furnace

Brand:
Goodman
SKU:
GC9S800804BN
Rating:
(0)
Q&A:
(0)
80% AFUE GC9S80 Series 80,000 BTU, 1 Stage, Multi-Speed ECM, Downflow/Horiz. Gas Furnace
Magnifying glass
Hover image to zoom
$1,296.00 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 108 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Input
80000 BTUs
Product Highlight: Airflow
Downflow, Horizontal
Product Highlight: Heating Capacity (BTU)
80000 BTUs

Description

–

This unit is a Non-A2L Furnace and requires an A2L refrigerant leakage detection system when installed with a R32 Goodman coil. The necessary kit must be purchased and can be found at 0230K00044.




80% AFUE GC9S80 Series 80,000 BTU, 1 Stage, Multi-Speed ECM, Downflow/Horiz. Gas Furnace

Product Features:
  • Heavy-duty stainless-steel tubular heat exchanger
  • "Silicon Nitride igniter"
  • Color-coded low-voltage terminals
  • Multi-speed ECM blower motor with continuous fan speed
  • Fault code LED Output
  • Higher reliability and quality
  • Durable and long igniter life
  • Provisions for electronic air cleaner and humidifier
  • Energy Efficient and quiet circulation
  • Self-diagnostic control board with constant memory

Specs

–
BTU Input:

80000

Application:

HVAC

Airflow:

Downflow

Horizontal

Type:

Single Stage

Efficiency:

80%

Speeds:

Multi-Speed

Max Airflow (CFM):

1600

Heating Capacity (BTU):

80000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Box

GC9S800804BN

Replacement Parts

SKU: GC9S800804BN

Brand: Goodman

Search Parts:
SEARCH PARTS
Air Pressure Switch (.60" WC), 0130F00504
0130F00504
Goodman-Amana
(12)
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy