Apply to be a TradeMaster!
Main product image of 96% AFUE GC9S96 Low NOx Gas Furnace 1323 CFM, ECM, Single-Stage, Downflow/Horizontal, 60,000 BTU - B Cabinet
Magnifying glass
Hover image to zoom

96% AFUE GC9S96 Low NOx Gas Furnace 1323 CFM, ECM, Single-Stage, Downflow/Horizontal, 60,000 BTU - B Cabinet

Brand:
Goodman
SKU:
GC9S960603BN
Rating:
(3)
Q&A:
(1)
96% AFUE GC9S96 Low NOx Gas Furnace 1323 CFM, ECM, Single-Stage, Downflow/Horizontal, 60,000 BTU - B Cabinet
Magnifying glass
Hover image to zoom
GC9S960603BN has been discontinued
Discontinued February 12, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Energy Star Rated
Yes
Product Highlight: BTU Input
60000 BTUs
Product Highlight: Airflow
Horizontal, Downflow
Product Highlight: Heating Capacity (BTU)
60000 BTUs

Description

This unit is a Non-A2L Furnace and requires an A2L refrigerant leakage detection system when installed with a R32 Goodman coil. The necessary kit must be purchased and can be found at 0230K00044.



Product Features

  • Heavy-duty aluminized-steel tubular heat exchanger
  • Stainless-steel secondary heat exchanger
  • Single-stage gas valve
  • Durable Silicon Nitride igniter
  • Quiet single-speed induced draft blower
  • Self-diagnostic control board with constant memory fault code history output to a LED
  • All models comply with California 40 ng/J Low NOx emissions standard
  • Can no longer be installed in California's South Coast Air Quality Management District (SCAQMD) on or after October 1, 2019.
  • AHRI Certified; ETL Listed

Specs

BTU Input:

60000

Application:

HVAC

Burners:

4

Airflow:

Horizontal

Downflow

Type:

Single-Stage Multi-Speed

Efficiency:

96%

Heating Capacity (BTU):

60000

Maximum BTU Input:

57660

Max Airflow (CFM):

1323

Speeds:

Multi-Speed

Vent Diameter:

2" - 3"

Energy Star Rated:

Yes

Weight (lbs):

116 lbs

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Box

96% AFUE GC9S96 Low NOx Gas Furnace 1323 CFM, ECM, Single-Stage, Downflow/Horizontal, 60,000 BTU - B Cabinet

Replacement Parts

SKU: GC9S960603BN

Brand: Goodman

Search Parts:
SEARCH PARTS
Product Image of no image
DRAIN KIT ASSY
0270F05403
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DRAIN KIT ASSY
0270F05403
Sorry, we don't currently sell this item. Request This Item
17.5" Blower Door, 0121F00288DGS
0121F00288DGS
Goodman-Amana
Gasket Deck, 0154F00020
0154F00020
Goodman-Amana
Product Image of no image
CF DRAIN TUBE ASSY
0270F03125
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CF DRAIN TUBE ASSY
0270F03514
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
BUTTON PLUG
M0570806
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
HOLE PLUG
0161M00027
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
UNIVERSAL BUSHING UB 875
B1392104
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
BUTTON PLUG (QTY 2)
M0310345
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DECORATIVE SCREW (QTY 3)
M0209730
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
FRESH AIR GASKET
0154F00041
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
HEX NUT INSERT (QTY 3)
0163M00319
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
NAMEPLATE, GOODMAN
0161F00086
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
RETAINER SCREW (QTY 3)
M0273904
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would definitely recommend Supply House.com!

Ordered a furnace, great price, quick and free shipping! The whole process was painless. 😁🤩
KG
Bailey, Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product good shipping

good product good shipping
C.J.
Rochester, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product Excellent Service

Quick Delivery And Very User Friendly Equipment. Definitely Worth The Buy. Comes Set For Nat Gas Need Conversion LPM-07 For LP Gas
Big Dog Mechanical
Benton, ME
4 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you modify to burn propane?

Asked by Byran 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Byran. No, this model cannot be converted.

Was this review helpful to you?