Apply to be a TradeMaster!
Main product image of 96% AFUE GC9S96 Low NOx Gas Furnace 1600 CFM, ECM, Single-Stage, Downflow/Horizontal, 80,000 BTU - C Cabinet
Magnifying glass
Hover image to zoom

96% AFUE GC9S96 Low NOx Gas Furnace 1600 CFM, ECM, Single-Stage, Downflow/Horizontal, 80,000 BTU - C Cabinet

Brand:
Goodman
SKU:
GC9S960804CN
Rating:
(0)
Q&A:
(0)
96% AFUE GC9S96 Low NOx Gas Furnace 1600 CFM, ECM, Single-Stage, Downflow/Horizontal, 80,000 BTU - C Cabinet
Magnifying glass
Hover image to zoom
GC9S960804CN has been discontinued
Discontinued February 16, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
10 Year (Parts), 10 Year (Unit), Limited Lifetime for Heat Exchanger Warranty
Product Highlight: BTU Input
80000 BTUs
Product Highlight: Airflow
Horizontal, Downflow
Product Highlight: Heating Capacity (BTU)
80000 BTUs

Description

–

This unit is a Non-A2L Furnace and requires an A2L refrigerant leakage detection system when installed with a R32 Goodman coil. The necessary kit must be purchased and can be found at 0230K00044.




Features:
  • Heavy-duty aluminized-steel tubular heat exchanger
  • Stainless-steel secondary heat exchanger
  • Single-stage gas valve
  • Durable Silicon Nitride igniter
  • Quiet single-speed induced draft blower
  • Self-diagnostic control board with constant memory fault code history output to a LED
  • All models comply with California 40 ng/J Low NOx emissions standard
  • AHRI Certified; ETL Listed

Specifications:
  • Configuration: Downflow/Horizontal
  • Motor: Single Speed
  • Gas Valve: Single Stage
  • AFUE: 96%
  • MBTU/Hr: 80,000
  • Maximum CFM: 1600
  • Cabinet Width: 21"
  • Low NOx

Specs

–
BTU Input:

80000

Application:

HVAC

Airflow:

Horizontal

Downflow

Type:

Single-Stage Multi-Speed

Heating Capacity (BTU):

80000

Efficiency:

96%

Max Airflow (CFM):

1600

Warranty:

10 Year (Parts)

10 Year (Unit)

Limited Lifetime for Heat Exchanger

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Box

96% AFUE GC9S96 Low NOx Gas Furnace 1600 CFM, ECM, Single-Stage, Downflow/Horizontal, 80,000 BTU - C Cabinet

Replacement Parts

SKU: GC9S960804CN

Brand: Goodman

Search Parts:
SEARCH PARTS
Product Image of no image
DRAIN KIT ASSY
0270F05403
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DRAIN KIT ASSY
0270F05403
Sorry, we don't currently sell this item. Request This Item
Door 21, 0121F00292DGS
0121F00292DGS
Goodman-Amana
View Port Bushing, B1392139
Product Image of no image
CF DRAIN TUBE ASSY
0270F03515
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CF DRAIN TUBE ASSY
0270F03126
Sorry, we don't currently sell this item. Request This Item
Grommet, M0501301
Product Image of no image
BUTTON PLUG
M0570806
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
HOLE PLUG
0161M00027
Sorry, we don't currently sell this item. Request This Item
Clamp Hose, 0163M00460
0163M00460
Goodman-Amana
Product Image of no image
UNIVERSAL BUSHING UB 875
B1392104
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
BUTTON PLUG (QTY 2)
M0310345
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DECORATIVE SCREW (QTY 3)
M0209730
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
FRESH AIR GASKET
0154F00041
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
HEX NUT INSERT (QTY 3)
0163M00319
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
NAMEPLATE, GOODMAN
0161F00086
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
RETAINER SCREW (QTY 3)
M0273904
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM