Apply to be a TradeMaster!
Main product image of Goodman 90,000 BTU 90% Efficiency, Two Stage Burner, Variable Speed Blower, Downflow/Horizontal Application Gas Furnace
Magnifying glass
Hover image to zoom

Goodman 90,000 BTU 90% Efficiency, Two Stage Burner, Variable Speed Blower, Downflow/Horizontal Application Gas Furnace

Brand:
Goodman
SKU:
GCV90905DX
Rating:
(0)
Q&A:
(0)
Goodman 90,000 BTU 90% Efficiency, Two Stage Burner, Variable Speed Blower, Downflow/Horizontal Application Gas Furnace
Magnifying glass
Hover image to zoom
GCV90905DX has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Warranty
10 Year (Parts), 10 Year (Unit) Warranty
Product Highlight: Airflow
Downflow, Horizontal
Product Highlight: BTU
90000
Product Highlight: Width (Inches)
24-1/2" Width
Product Highlight: Horse Power
1 @ 1750 RPM HP

Description

The Goodman GCV9 93% AFUE Two-Stage, Variable-Speed Gas Furnaces feature a patented aluminized steel tubular heat exchanger and durable Silicon Nitride Hot Surface Ignition system. these Gas Furnaces are Super-efficient with Ultra quiet variable speed circulator motor that gently ramps or down according to heating and cooling demands with enhanced dehumidification and energy savings during cooling months (Not intended for use in mobile homes).
A federal energy tax credit of up to $300 is available on selected products, if placed in service from January 1st, 2009 to December 31st, 2009. To learn more click here.
Features
  • 10 Year Parts Warranty
  • Lifetime Heat Exchanger Limited Warranty
  • Patented TuffTube dual-diameter tubular heat exchanger with lifetime limited warranty, plus10 year limited furnace replacement warranty
  • Two-stage gas valve operates on two-stage or single-stage thermostats
  • Super-efficient, ultra-quiet variable-speed circulator motor gently ramps up or down according to heating or cooling demand
  • Silicon Nitride igniter with patented adaptive learning control for maximum igniter life
  • Furnace control board with self-diagnostics, color coded low-voltage terminals, and provisions for electronic air cleaner and 120-volt or 24-volt humidifiers
  • Extra-low constant fan allows homeowner to activate very low speed to efficiently circulate air throughout the home. This setting costs as little as a 75-watt light bulb to operate.
  • Dual-certified for sealed combustion direct vent(2-pipe) or non-direct vent (1-pipe) applications Auto-Comfort mode for enhanced dehumidification and energy savings during the cooling months
  • Quiet two-speed induced draft blower
  • All models comply with California NOx emissions standards

Specs

Application:

HVAC

Airflow:

Downflow

Horizontal

Type:

Two Stage Variable Speed

Efficiency:

90%

BTU:

90000

Width (Inches):

24-1/2"

Max Airflow (CFM):

2000

Temperature Rise:

30°F-60°F

Horse Power:

1 @ 1750 RPM

Speeds:

Variable

Vent Diameter:

3"

Burners:

4

Weight (lbs):

172 lbs

Warranty:

10 Year (Parts)

10 Year (Unit)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


36 Replacement Parts

Front Cover/Gasket Heat Exch, 20171004AS
SKU: 20171004AS
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM