Apply to be a TradeMaster!
Main product image of Goodman 92,000 BTU 95% Efficiency, Two Stage Burner, Variable Speed Blower, Downflow/Horizontal Application Gas Furnace
Magnifying glass
Hover image to zoom

Goodman 92,000 BTU 95% Efficiency, Two Stage Burner, Variable Speed Blower, Downflow/Horizontal Application Gas Furnace

Brand:
Goodman
SKU:
GCVC950915DX
Rating:
(0)
Q&A:
(0)
Goodman 92,000 BTU 95% Efficiency, Two Stage Burner, Variable Speed Blower, Downflow/Horizontal Application Gas Furnace
Magnifying glass
Hover image to zoom
GCVC950915DX has been discontinued
Discontinued May 6, 2011
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Warranty
10 Year (Unit), 10 Year (Parts), Limited Lifetime for Heat Exchanger Warranty
Product Highlight: Airflow
Downflow, Horizontal
Product Highlight: BTU
92000
Product Highlight: Width (Inches)
24-1/2" Width
Product Highlight: Air Flow Capacity (CFM)
2000 CFM
Product Highlight: Horse Power
1 @ 1050 RPM HP

Description

The Goodman GMVC9/GCVC9 multi-position condensing gas furnace with two-stage heating and variable-speed circulating blower reduces operating costs and advances home comfort by eliminating temperature swings and stratification from floor-to-ceiling and room-to-room. The Goodman GMVC9/GCVC9 variable-capacity furnace smoothly ramps up or down based on the demands of the home to keep temperature consistent at all times. The Goodman GMVC9/GCVC9 multi-position, variable-speed gas furnace features a patented aluminized steel tubular heat exchanger and energy-efficient hot surface ignition system. These furnaces are run-tested for heating or combination heating/cooling applications. With a corrosion-resistant, painted steel cabinet, these heaters can be installed in a utility room, closet, alcove, basement or attic. (Not intended for use in mobile homes).
A federal energy tax credit of up to $500 is available on selected products, if placed in service from January 1st, 2011 to December 31st, 2011.
Features
  • Operates as a natural gas furnace out of the box, and can be easily converted to a propane furnace with optional propane conversion kit (see "accessories" tab).
  • Corrosion-resistant, aluminized-steel tubular furnace heat exchanger and stainless-steel recuperative coil for maximum efficiency
  • Designed for multi-position installation? Goodman GMVC9: upflow, horizontal right or left; Goodman GCVC9: downflow, horizontal right or left
  • ENERGY STAR Furnace Rating. Energy-saving, reliable hot surface ignition system with patented adaptive learning algorithm to maximize igniter life
  • Furnaces' Auto-Comfort mode helps to efficiently create and maintain a comfortable climate by intuitively adjusting to the room?s environment
  • Aluminized-steel inshot furnace burners
  • 2-stage gas valve and super-efficient, quiet variable-speed furnace blower motor
  • Quiet, 2-speed induced draft blower assembly
  • Integrated Goodman furnace control with self-diagnostics
  • ComfortNet communications system
  • Low voltage terminal blocks
  • Multiple flame roll-out switches, blower door safety switch, outlet air-limit switch and pressure switch for proof of combustion air
  • 40VA transformer for heating and air conditioning control service
  • Combination redundant furnace 2-stage gas valve and regulator
  • Top venting is standard; alternate flue/vent located on right side
  • Completely assembled, factory run-tested furnace for heating or combination heating/cooling application
  • All of these Goodman furnace models comply with California NOx Standards
  • Suitable for direct vent (2-pipe) or non-direct vent (1-pipe) applications. The direct vent furnace setup uses outside air for combustion which increases comfort and furnace energy efficiency.
  • Heavy-gauge, reinforced, fully insulated steel cabinet with durable baked-enamel finish
  • Attractive architectural gray paint finish
  • Furnaces' foil-face insulation-lined heat exchanger compartment
  • Heaters' coil and furnace fit flush for easy installation
  • Convenient left or right connection for gas and electric service
  • Bottom or side air inlet (Goodman GMVC9)
  • Removable, solid-bottom block-off (Goodman GMVC9)

Specs

Application:

HVAC

Airflow:

Downflow

Horizontal

Type:

Two Stage Variable Speed

Efficiency:

95%

BTU:

92000

Width (Inches):

24-1/2"

Air Flow Capacity (CFM):

2000

Temperature Rise:

25°F-55°F

Horse Power:

1 @ 1050 RPM

Speeds:

Variable

Vent Diameter:

3"

Burners:

4

Weight (lbs):

165 lbs

Warranty:

10 Year (Unit)

10 Year (Parts)

Limited Lifetime for Heat Exchanger

Features:

ComfortNet Communicating System

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


41 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM