Apply to be a TradeMaster!
Goodman 40,000 BTU 96% Efficiency, Two Stage Burner, Multi-Speed Blower, Downflow/Horizontal Application Gas Furnace

Goodman 40,000 BTU 96% Efficiency, Two Stage Burner, Multi-Speed Blower, Downflow/Horizontal Application Gas Furnace

Brand:
Goodman
SKU:
GCVC960403BN
Rating:
(0)
Q&A:
(0)
Goodman 40,000 BTU 96% Efficiency, Two Stage Burner, Multi-Speed Blower, Downflow/Horizontal Application Gas Furnace
We no longer carry GCVC960403BN
Unavailable since March 30, 2016

Product Highlights

Product Highlight: Warranty
Limited Lifetime for Heat Exchanger, 10 Year (Parts), 10 Year (Unit) Warranty
Product Highlight: Horse Power
1/3 @ 1075 RPM HP
Product Highlight: Airflow
Horizontal, Downflow
Product Highlight: Heating Capacity (BTU)
40000 BTUs
Product Highlight: Width (Inches)
17-1/2" Width

Description

The Goodman GCH95 96% AFUE Two-Stage (Convertible), Multi-Speed, Multi-Position gas furnace features a patented aluminized-steel tubular heat exchanger and durable Silicon Nitride Hot Surface Ignition system. This furnace is run-tested for heating or combination heating/cooling applications.

Features
  • Operates as a natural gas furnace out of the box, and can be easily converted to a propane furnace with optional propane conversion kit (see Accessories tab).
  • Patented TuffTube™ dual-diameter tubular furnace heat exchanger with lifetime limited warranty plus 10-year furnace replacement limited warranty (with online registration) 
  • Two-stage furnace gas valve with revolutionary new Dual$aver control technology that allows installer to turn on two-stage operation with the flip of a dipswitch
  • Silicon Nitride igniter with patented adaptive learning routine for maximum igniter life
  • Energy-saving, quiet four-speed direct-drive circulator blower motor
  • Integrated electronic Goodman furnace control board with self-diagnostics, low-voltage terminal block, and separate terminals for electronic air cleaner and 24-volt humidifiers
  • Heater's control board stores the last five diagnostic codes in memory; simple push-button activation outputs the fault history to a flashing red LED
  • Low constant fan mode allows the homeowner to activate the lowest available heating speed to circulate air quietly and efficiently throughout the home during the off cycle
  • Self-adjusting feature automatically adjusts furnace to high or low stage based on outside temperature without outdoor temperature sensor
  • Dual-certified for sealed combustion direct vent (2-pipe) or non-direct vent (1-pipe) applications. The direct vent furnace setup uses outside air for combustion which increases comfort and furnace energy efficiency.
  • Quiet, single-speed induced-draft blower
  • All of these Goodman furnace models comply with California NOx emissions standards

Specs

Application:

HVAC

Airflow:

Horizontal

Downflow

Type:

Two Stage Multi-Speed

Efficiency:

96%

Heating Capacity (BTU):

40000

Width (Inches):

17-1/2"

Max Airflow (CFM):

1200

Temperature Rise:

25°F-55°F

Horse Power:

1/3 @ 1075 RPM

Speeds:

4

Vent Diameter:

2"

Burners:

2

Weight (lbs):

132 lbs

Warranty:

Limited Lifetime for Heat Exchanger

10 Year (Parts)

10 Year (Unit)

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


34 Replacement Parts

Auto Limit Switch (120F - 130F), 0130F00038S
SKU: 0130F00038S
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM