The Day Savers – A National Tradesmen Day Contest
Main product image of 100,000 BTU 96% Efficiency, Two Stage Downflow/Horizontal Variable Speed Gas Furnace
Magnifying glass
Hover image to zoom

100,000 BTU 96% Efficiency, Two Stage Downflow/Horizontal Variable Speed Gas Furnace

Brand:
Goodman
SKU:
GCVC961005CN
Rating:
(0)
Q&A:
(0)
100,000 BTU 96% Efficiency, Two Stage Downflow/Horizontal Variable Speed Gas Furnace
Magnifying glass
Hover image to zoom
We no longer carry GCVC961005CN
Unavailable since March 30, 2016

Product Highlights

Product Highlight: Warranty
20 Year (Heat Exchanger)/ 5 Year (Parts) Warranty
Product Highlight: Horse Power
1 @ 1075 RPM HP
Product Highlight: Airflow
Downflow, Horizontal
Product Highlight: Heating Capacity (BTU)
100000 BTUs

Description

The GCVC96 furnace uses a pair of steel heat exchangers to convert 96% of the energy used into comfort, Goodman's highest mark for a two-stage furnace. It is equipped with an advanced variable-speed blower motor, which scales circulation to the specific demands of your application in real-time. The GCVC961005CN was designed with multiple options for the unit's gas, electric, and venting connections and orientation, ensuring a painless and quick installation. It even features a self-diagnosing control board that makes maintenance a breeze. If you're looking for consistent comfort and incredible efficiency from a two-stage furnace, it's tough to beat Goodman's GCVC96.

Features
  • ComfortNetTM Communicating Systems Compatible
  • Heavy-duty aluminzed-steel tubular heat exchanger
  • Stainless-steel secondary heat exchanger
  • Two-stage gas valve provides quiet, economical heating
  • Durable silicon nitride igniter
  • Quiet two-speed induced draft blower
  • Self-diagnostic control board with constant memory fault code history output to a dual 7-segment display
  • Color-coded low-voltage terminals with provisions for electronic air cleaner and humidifier
  • Efficient and quiet variable-speed airflow system gently ramps up or down according to heating or cooling demand
  • Multiple continuous fan speed options offer quiet air circulation
  • Auto-comfort and enhanced dehumidification modes available

Specs

Application:

HVAC

Airflow:

Downflow

Horizontal

Type:

Two Stage Variable Speed

Efficiency:

96%

Heating Capacity (BTU):

100000

Max Airflow (CFM):

2000

Temperature Rise:

45°F-75°F

Horse Power:

1 @ 1075 RPM

Speeds:

Variable

Vent Diameter:

2" - 3"

Burners:

5

Weight (lbs):

145 lbs

Warranty:

20 Year (Heat Exchanger)/ 5 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


33 Replacement Parts

Power Harness, 0259F00041S
SKU: 0259F00041S
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM