| Application: | HVAC |
|---|---|
| Airflow: | Horizontal Downflow |
| Type: | Two Stage Variable Speed |
| Efficiency: | 96% |
| Heating Capacity (BTU): | 120000 |
| Max Airflow (CFM): | 2000 |
| Vent Diameter: | 2" 3" |
| Burners: | 6 |
| Weight (lbs): | 158 lbs |
natural gas
This unit requires a natural gas as its input.