Apply to be a TradeMaster!
Main product image of 80% AFUE GD9S80 Low NOx Gas Furnace, R-32, Multi-Speed ECM, Single Stage, Downflow/Horizontal, 100,000 BTU, 2000 CFM - C Cabinet
Magnifying glass
Hover image to zoom

80% AFUE GD9S80 Low NOx Gas Furnace, R-32, Multi-Speed ECM, Single Stage, Downflow/Horizontal, 100,000 BTU, 2000 CFM - C Cabinet

Brand:
Goodman
SKU:
GD9S801005CX
Rating:
(0)
Q&A:
(0)
80% AFUE GD9S80 Low NOx Gas Furnace, R-32, Multi-Speed ECM, Single Stage, Downflow/Horizontal, 100,000 BTU, 2000 CFM - C Cabinet
Magnifying glass
Hover image to zoom
$1,659.95 each
In Stock
In Stock
Get 21 Fri, Oct 16 - Wed, Oct 21

Lift Gate

–
This product weighs 126 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Input
100000 BTUs
Product Highlight: Voltage
115 V
Product Highlight: Airflow
Downflow, Horizontal
Product Highlight: Refrigerant Type
R-32

Description

–
Features:
  • Heavy-duty stainless-steel tubular heat exchanger
  • Silicon Nitride igniter
  • Color-coded low-voltage terminals
  • Multi-speed ECM blower motor with continuous fan speed
  • Fault code LED Output
  • Single-Stage gas Valve
  • Single-speed inducer draft blower
  • Higher reliability and quality
  • Durablend long igniter life
  • Provisions for electronicir cleaner and humidifier
  • Energy Efficient and quiet circulation
  • Self-diagnostic control board with constant memory
  • Simple installationnd setup
  • Quiet and simple operation

Specs

–
BTU Input:

100000

Voltage:

115 V

Airflow:

Downflow

Horizontal

Efficiency:

80%

Max Airflow (CFM):

2000

Phase:

1

Unit Type:

Indoor

Hertz:

60

Refrigerant Type:

R-32

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy