Apply to be a TradeMaster!
Main product image of 80% AFUE GD9T80 Low NOx Gas Furnace, R-32, Multi-Speed ECM, Two Stage, Downflow/Horizontal, 80,000 BTU, 1600 CFM - B Cabinet
Magnifying glass
Hover image to zoom

80% AFUE GD9T80 Low NOx Gas Furnace, R-32, Multi-Speed ECM, Two Stage, Downflow/Horizontal, 80,000 BTU, 1600 CFM - B Cabinet

Brand:
Goodman
SKU:
GD9T800804BX
Rating:
(0)
Q&A:
(0)
80% AFUE GD9T80 Low NOx Gas Furnace, R-32, Multi-Speed ECM, Two Stage, Downflow/Horizontal, 80,000 BTU, 1600 CFM - B Cabinet
Magnifying glass
Hover image to zoom
$1,593.98 each
In Stock
In Stock
Get 71 Mon, Oct 12 - Thu, Oct 15

Lift Gate

–
This product weighs 111 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Airflow
Downflow, Horizontal
Product Highlight: Refrigerant Type
R-32
Product Highlight: Voltage
115 V
Product Highlight: BTU Input
80000 BTUs

Description

–
Features:
  • Heavy-duty luminized-steel tubular heat exchanger
  • Silicon Nitride igniter
  • Color-coded low-voltage terminals
  • Two-Stage gas valve
  • Multi-speed ECM blower motor with continuous fan speed
  • Fault code LED Output
  • Two-stage gas valve
  • Furnace control board with self-diagnosticsnd provisions for electronic cleaner and 120-volt or 24-volt humidifiers
  • High reliabilitynd quality
  • Durablend long igniter life
  • Provisions for electronic cleaner and humidifier
  • Quietnd Economical heating
  • Energy Efficientnd quiet circulation
  • Self-diagnostic control board with constant memory
  • Operates on two-stage or single-stage thermostats
  • Easy Connection for EAC and Humidifier

Specs

–
Airflow:

Downflow

Horizontal

Hertz:

60

Phase:

1

Unit Type:

Indoor

Max Airflow (CFM):

1600

Efficiency:

80%

Refrigerant Type:

R-32

Voltage:

115 V

BTU Input:

80000

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy