Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GDH81155CXCB Parts - Goodman GDH8 Series 2-Stage Gas Furnace, - 80% AFUE
Brand:
Goodman
SKU:
GDH81155CXCB
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
Service Single Pack Motor, 20046618SP
20046618SP
Goodman-Amana
10" x 10" CW Blower Wheel (1/2" Bore), B1368047S
B1368047S
Goodman-Amana
(48)
Capacitor; 25/370V
CAP250000370RP
Sorry, we don't currently sell this item.
Request This Item
Flame Sensor, 0130F00010S
0130F00010S
Goodman-Amana
(16)
Gas Valve; Honeywell, 2-Stage
0151M00014
Sorry, we don't currently sell this item.
Request This Item
Integrated Control Board, PCBBF162S
PCBBF162S
Goodman-Amana
(30)
In Shot Burner, B4022700
B4022700
Goodman-Amana
(14)
Door Interlock Switch, 10690402S
10690402S
Goodman-Amana
(2)
M/R Rollout Limit Switch (300F), 10123529SP
10123529SP
Goodman-Amana
(1)
Natural Gas Burner Orifice, 0163F00018
0163F00018
Goodman-Amana
SPST Pressure Switch
0130F00505S
Goodman-Amana
(1)
Auto Limit Switch (120F - 130F), 0130F00038S
0130F00038S
Goodman-Amana
Primary Limit, 0130F00036SP
0130F00036SP
Goodman-Amana
GMH Series Ignitor, 0130F00008S
0130F00008S
Goodman-Amana
(6)
Transformer, 120/24V 40VA, 0130M00140S
0130M00140S
Goodman-Amana
(4)
Vent Motor
0131M00002
Sorry, we don't currently sell this item.
Request This Item
12-Pin Wire Harness Assembly
0259F00074
Sorry, we don't currently sell this item.
Request This Item
Goodman Nameplate
0161F00007
Sorry, we don't currently sell this item.
Request This Item
Homeowners Instructions
HI-115B
Sorry, we don't currently sell this item.
Request This Item
Hybrid Wire Kit
0259F00060
Sorry, we don't currently sell this item.
Request This Item
Ignitor Wire Harness Assembly
0259F00058
Sorry, we don't currently sell this item.
Request This Item
Install; Humidifier
IO-669
Sorry, we don't currently sell this item.
Request This Item
Install and Operation Instructions
IO-359E
Sorry, we don't currently sell this item.
Request This Item
Cabinet Assembly
+
Blower Assembly
+
Partition Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman GDH8 Series 2-Stage Gas Furnace - 80% AFUE GDH81155CXCB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video