Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GDS81155CNA Parts - Goodman Goodman GDS8 Series Multi-Position Gas Furnace - 80% AFUE
Brand:
Goodman
SKU:
GDS81155CNA
Description
–
This item is GDS81155CNA - Goodman Goodman GDS8 Series Multi-Position Gas Furnace - 80% AFUE.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
21
Replacement Parts
Safety Switch, B1370819
SKU:
B1370819
Goodman-Amana
Ventor Assembly w/ Gasket, 0131M00002PSP
SKU:
0131M00002PSP
Goodman-Amana
12 Pin Replacement Wiring Harness, 0259F00007P
SKU:
0259F00007P
Goodman-Amana
15-Pin Wire Harness, Male, 0259F00008P
SKU:
0259F00008P
Goodman-Amana
10" x 10" CW Blower Wheel (1/2" Bore), B1368047S
SKU:
B1368047S
Goodman-Amana
15-Pin Wire Harness, Female, 0259F00009P
SKU:
0259F00009P
Goodman-Amana
In Shot Burner, B4022700
SKU:
B4022700
Goodman-Amana
3.5" WC Gas Valve, 24V, B1282628S
SKU:
B1282628S
Goodman-Amana
Bracket F/rollout Swut Switch, 2509503
SKU:
2509503
Goodman-Amana
250°F Primary Limit Switch, B1370194
SKU:
B1370194
Goodman-Amana
Pressure Switch (-).85PF, B1370150
SKU:
B1370150
Goodman-Amana
Control Board PCBBF112S
SKU:
PCBBF112S
Goodman-Amana
J-Box Cover, 4015502
SKU:
4015502
Goodman-Amana
Limit Switch (L120-30), B1370155
SKU:
B1370155
Goodman-Amana
2 Pin Ignitor Wire Assembly, B4068406
SKU:
B4068406
Goodman-Amana
Square to Round Chimney Kit, 4053501S
SKU:
4053501S
Goodman-Amana
Burner Rack For 5 Burners, 0121F00159
SKU:
0121F00159
Goodman-Amana
Rollout Limit Switch (L300F), B1370145
SKU:
B1370145
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video