Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GDT115-5A Parts - Goodman Gas Furnace
Brand:
Goodman
SKU:
GDT115-5A
Replacement Parts
Search Parts:
SEARCH PARTS
Heat Exchanger/Burner
–
Heat Exchanger, 4021311S
4021311S
Goodman-Amana
220°F Primary Limit Switch, B1370191
B1370191
Goodman-Amana
Ventor Assembly w/ Gasket, 0131M00002PSP
0131M00002PSP
Goodman-Amana
(23)
Furnace Ignitor, B1401018S
B1401018S
Goodman-Amana
(14)
Flame Sensor, 0130F00010S
0130F00010S
Goodman-Amana
(15)
3.5" WC Gas Valve, 24V, B1282628S
B1282628S
Goodman-Amana
(17)
Rollout Limit Switch (L300F), B1370145
B1370145
Goodman-Amana
(9)
Natural Gas Burner Orifice, 0163F00018
0163F00018
Goodman-Amana
In Shot Burner, B4022700
B4022700
Goodman-Amana
(14)
Blower Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Gas Furnace GDT115-5A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video