Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GDT115-5B Parts - Goodman Gas Furnace
Brand:
Goodman
SKU:
GDT115-5B
Description
–
Goodman Gas Furnace GDT115-5B
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
40
Replacement Parts
Capacitor 20mfd 440v Rd, CAP200000440RPP
SKU:
CAP200000440RPP
Goodman-Amana
Natural Gas Burner Orifice, 0163F00018
SKU:
0163F00018
Goodman-Amana
220°F Primary Limit Switch, B1370191
SKU:
B1370191
Goodman-Amana
Heat Exchanger, 4821402S
SKU:
4821402S
Goodman-Amana
21" Secondary Heat Exchanger, 2864606S
SKU:
2864606S
Goodman-Amana
In Shot Burner, B4022700
SKU:
B4022700
Goodman-Amana
3.5" WC Gas Valve, 24V, B1282628S
SKU:
B1282628S
Goodman-Amana
300°F Primary Limit Switch, B1370195
SKU:
B1370195
Goodman-Amana
24-1/2" Flue Collector Box Kit, 4810007S
SKU:
4810007S
Goodman-Amana
Pressure Switch (-).85PF, B1370150
SKU:
B1370150
Goodman-Amana
250°F Primary Limit Switch, B1370194
SKU:
B1370194
Goodman-Amana
240°F Limit Switch, B1370193
SKU:
B1370193
Goodman-Amana
Motor Mount Arm, B1376857
SKU:
B1376857
Goodman-Amana
Limit Switch (L120-30), B1370155
SKU:
B1370155
Goodman-Amana
Vent Stack Switch, B1370254
SKU:
B1370254
Goodman-Amana
Auto Limit Switch (120-150F), B1370198
SKU:
B1370198
Goodman-Amana
Furnace Ignitor, B1401018S
SKU:
B1401018S
Goodman-Amana
Flue Collector Box, 4810004S
SKU:
4810004S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video