Apply to be a TradeMaster!
Main product image of 97% AFUE GDVM97 Low NOx Gas Furnace, R-32, Variable Speed ECM, Modulating, Downflow/Horizontal, 60,000 BTU, 1200 CFM - B Cabinet
Magnifying glass
Hover image to zoom

97% AFUE GDVM97 Low NOx Gas Furnace, R-32, Variable Speed ECM, Modulating, Downflow/Horizontal, 60,000 BTU, 1200 CFM - B Cabinet

Brand:
Goodman
SKU:
GDVM970603BN
Rating:
(0)
Q&A:
(0)
97% AFUE GDVM97 Low NOx Gas Furnace, R-32, Variable Speed ECM, Modulating, Downflow/Horizontal, 60,000 BTU, 1200 CFM - B Cabinet
Magnifying glass
Hover image to zoom
$3,110.17 each
In Stock
In Stock
Get 3 Wed, Dec 2 - Mon, Dec 7

Lift Gate

–
This product weighs 1 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-32
Product Highlight: BTU Input
60000 BTUs
Product Highlight: Airflow
Downflow, Horizontal
Product Highlight: Voltage
115 V

Description

–
Features:
  • Heavy-duty luminized-steel tubular heat exchanger
  • Efficient and quiet variable-speed Blower
  • Stainless-steel sloped secondary heat exchanger
  • Self-calibrating modulating gas valve
  • ComfortNet Communicating System compatible
  • Silicon Nitride igniter
  • Dual 7-segment display
  • Color-coded low-voltage terminals
  • Modulating gas valve
  • ll models comply with California 40 ng/J
  • HRI Certified - ETL Listed
  • Energy Star
  • Furnace control board with self-diagnostics and provisions for electronicir cleaner and 120-volt or 24-volt humidifiers
  • High reliability and quality
  • airflow system gently ramps up or down according to heating or cooling demand and provides better comfort
  • Faster condensate water drainage and no unit water leakage
  • Auto-configure for each installation
  • Capable of using communicating and non communicating two-stage or single-stage thermostats
  • Durablend long igniter life
  • Self-diagnostic control board with constant memory fault code history output
  • Provisions for electronic cleaner and humidifier
  • Energy efficient and precise comfort
  • Lower NOx emission
  • Meets the performance requirements for HRI certification and complies with ETL North American safety standards
  • Tax Credit
  • Easy Connection for EAC and Humidifier

Specs

–
Refrigerant Type:

R-32

BTU Input:

60000

Max Airflow (CFM):

1200

Airflow:

Downflow

Horizontal

Hertz:

60

Voltage:

115 V

Phase:

1

Unit Type:

Indoor

Efficiency:

97%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy