Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GDX080-4 Parts - Goodman Gas Furnace
Brand:
Goodman
SKU:
GDX080-4
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts List
–
Auxiliary Limit, C/O 140F, B1370100
B1370100
Goodman-Amana
10" x 8" Blower Wheel, B1368016S
B1368016S
Goodman-Amana
(7)
10 MFD 440V Oval Capacitor, CAP100000440LAS
CAP100000440LAS
Goodman-Amana
Blower Housing Assembly 10 X 8, 5660205SLP
5660205SLP
Goodman-Amana
Flame Sensor Replacement, B1172601
B1172601
Goodman-Amana
(5)
Ignition Control Module, B1370724
B1370724
Goodman-Amana
1/2 HP 1075 RPM Blower Motor (115V), B1340020S
B1340020S
Goodman-Amana
(6)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Gas Furnace GDX080-4
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video