Apply to be a TradeMaster!
Main product image of 1/2 HP 1075 RPM Blower Motor (115V), B1340020S
Magnifying glass
Hover image to zoom

1/2 HP 1075 RPM Blower Motor (115V), B1340020S

SKU:
B1340020S
Rating:
(6)
Q&A:
(0)
1/2 HP 1075 RPM Blower Motor (115V), B1340020S
Magnifying glass
Hover image to zoom
$276.24 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/2 HP

Description

–

B1340020S is an official OEM 1/2 HP 1075 RPM Blower Motor (115V) for Goodman-Amana HVAC equipment.

Specs

–
RPM:

1075

Horse Power:

1/2

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
RPM
Horse Power
Voltage
CURRENT ITEM
Product Image of 1/2 HP 1075 RPM Blower Motor (115V), B1340020S
1/2 HP 1075 RPM Blower Motor (115V), B1340020S
SKU: B1340020S
(6)
1075
1/2
115V

You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Exact Match

This was a hard to find motor for an older air handler and Supply house had the exact match that I needed. Thank you!
Keith
Roanoke, VA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct Fit

Perfect replacement for my 40 year old furnace.
rw
baltimore, md
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Arrived on time works great
CC
Jackson MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

The part was an exact fit and very easy to install
EB
Columbus
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick, in stock, exact match

Motor burned out after 21 years, exact match in stock for easy change out
Fred
Glens Falls, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a blower motor and work great

It's a blower motor and was cheaper than local supply house and in stock very quick shipping thank 😄
Oh well
Louisville KY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy