Apply to be a TradeMaster!
Main product image of 1.5 Ton 13.4 SEER2 Energy-Efficient Standard Split System R-32 Refrigerant Air Conditioner, North Region
Magnifying glass
Hover image to zoom

1.5 Ton 13.4 SEER2 Energy-Efficient Standard Split System R-32 Refrigerant Air Conditioner, North Region

Brand:
Goodman
SKU:
GLXS3BN1810
Rating:
(0)
Q&A:
(0)
1.5 Ton 13.4 SEER2 Energy-Efficient Standard Split System R-32 Refrigerant Air Conditioner, North Region
Magnifying glass
Hover image to zoom
$1,620.06 each
In Stock
In Stock
Get 407 Tue, Oct 13 - Fri, Oct 16

Lift Gate

–
This product weighs 129 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Refrigerant Type
R-32
Product Highlight: SEER2
13.4
Product Highlight: Ton
1.5
Product Highlight: BTU
18000

Description

–
To receive the 10-Year Parts Limited Warranty, online registration must be completed within 60 days of installation. Online registration is not required in California or Quebec. The duration of warranty coverage in Texas and Florida differs in some cases.

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


Product Features
  • Energy-efficient compressor
  • Fully charged for 15' of tubing length
  • Copper tube/ enhanced aluminum fin coil-5mm diameter
  • Factory-installed filter drier
  • Sweat connection service valves with easy access to gauge ports
  • Enclosed contactor
  • High-pressure switch
  • Ground lug connection
  • Capacitors with extended life
  • AHRI Certified
  • ETL Listed

Cabinet Features
  • Removable grille-style top design compliant with UL 60335-2-40
  • Venturi for increased velocity of airflow
  • Attractive Architectural Gray powder-paint finish with 500-hour salt-spray approval
  • Wire fan discharge grille
  • Steel louver coil guard
  • Top and side maintenance access
  • Single-panel access to controls with space provided for field-installed accessories
  • When properly anchored, meets the 2023 Florida Building Code unit integrity requirements for hurricane-type winds (Anchor bracket kits available.)

Specs

–
SEER2:

13.4

Ton:

1.5

Cooling Capacity (BTU):

18000

BTU:

18000

Refrigerant Type:

R-32

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


6 Replacement Parts

20" Fan Blade (CCW), 0150M00012SP
SKU: 0150M00012SP
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy