Apply to be a TradeMaster!
Main product image of 5 Ton 14.3 SEER2 Energy-Efficient Standard Split System R-32 Refrigerant Air Conditioner
Magnifying glass
Hover image to zoom

5 Ton 14.3 SEER2 Energy-Efficient Standard Split System R-32 Refrigerant Air Conditioner

Brand:
Goodman
SKU:
GLXS4BA6010
Rating:
(1)
Q&A:
(1)
5 Ton 14.3 SEER2 Energy-Efficient Standard Split System R-32 Refrigerant Air Conditioner
Magnifying glass
Hover image to zoom
$3,233.37 each
In Stock
In Stock
Get 1,260 Thu, Oct 15 - Tue, Oct 20

Lift Gate

–
This product weighs 256 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
60000 BTUs
Product Highlight: Refrigerant Type
R-32
Product Highlight: BTU
60000

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



To receive the 10-Year Parts Limited Warranty, online registration must be completed within 60 days of installation. Online registration is not required in California or Quebec. The duration of warranty coverage in Texas and Florida differs in some cases.

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


Product Features
  • Energy-efficient compressor
  • Fully charged for 15' of tubing length
  • Copper tube/ enhanced aluminum fin coil-5mm diameter
  • Factory-installed filter drier
  • Sweat connection service valves with easy access to gauge ports
  • Enclosed contactor
  • High-pressure switch
  • Ground lug connection
  • Capacitors with extended life
  • AHRI Certified
  • ETL Listed

Cabinet Features
  • Removable grille-style top design compliant with UL 60335-2-40
  • Venturi for increased velocity of airflow
  • Attractive Architectural Gray powder-paint finish with 500-hour salt-spray approval
  • Wire fan discharge grille
  • Steel louver coil guard
  • Top and side maintenance access
  • Single-panel access to controls with space provided for field-installed accessories
  • When properly anchored, meets the 2023 Florida Building Code unit integrity requirements for hurricane-type winds (Anchor bracket kits available.)

Specs

–
Refrigerant Type:

R-32

Cooling Capacity (BTU):

60000

BTU:

60000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

6 Replacement Parts

26" Aluminum Fan Blade CCW, 10625738S
SKU: 10625738S
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Had to replace the condenser fan motor upon install .

The unit Worked great after replacing the fan . Cools the building space with no problem . We just dont have time to file warranties as I am sure Supplyhouse would have made things right . I would buy here again the shipping is fast so your able to get thing cooling again.
Wallie
Oklahoma City, Ok
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How heavy is the unit ?

Asked by Don Mancini 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Don, thanks for writing in. The equipment weight would be 224lbs.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy