Apply to be a TradeMaster!
Main product image of 2.5 Ton 15.2 SEER2 High-Efficiency Split System R-32 Refrigerant Air Conditioner
Magnifying glass
Hover image to zoom

2.5 Ton 15.2 SEER2 High-Efficiency Split System R-32 Refrigerant Air Conditioner

Brand:
Goodman
SKU:
GLXS5BA3010
Rating:
(0)
Q&A:
(0)
2.5 Ton 15.2 SEER2 High-Efficiency Split System R-32 Refrigerant Air Conditioner
Magnifying glass
Hover image to zoom
$2,481.34 each
In Stock
In Stock
Get 983 Wed, Dec 2 - Mon, Dec 7

Lift Gate

–
This product weighs 217 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230 V
Product Highlight: Ton
2.5

Description

–
Features:
  • High-efficiency scroll compressor
  • Factory-installed filter drier
  • Fully charged for 15' of tubing length
  • Copper tube/enhanced aluminum fincoil- 5mm diameter on 1.5-3.0T
  • Service valves with sweat connectionsand easy-to-access gauge ports
  • Enclosed contactor with lug connection
  • Ground lug connection
  • High-pressure switch
  • AHRI Certified
  • ETL Listed
  • Removable grille-style top designcompliant with UL 60335-2-40
  • Heavy-gauge galvanized-steel cabinet
  • Attractive Architectural Gray powder-paint finish with 500-hour salt-spray approval
  • Steel louver coil guard
  • Single-panel access to controls with spaceprovided for field-installed accessories
  • When properly anchored, meets the 2023 Florida Building Code unit integrity requirements forhurricane-type winds (Anchor bracket kits available.)
  • Non communicating

Specs

–
Unit Type:

Outdoor

Compressor:

Scroll

Ton:

2.5

Voltage:

208/230 V

Hertz:

60

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy