Apply to be a TradeMaster!
Main product image of 5 Ton 17.2 SEER2 High-Efficiency Split System R-32 Refrigerant Air Conditioner
Magnifying glass
Hover image to zoom

5 Ton 17.2 SEER2 High-Efficiency Split System R-32 Refrigerant Air Conditioner

Brand:
Goodman
SKU:
GLXT7CA6010
Rating:
(0)
Q&A:
(0)
5 Ton 17.2 SEER2 High-Efficiency Split System R-32 Refrigerant Air Conditioner
Magnifying glass
Hover image to zoom
$4,965.35 each
In Stock
In Stock
Get 264 Wed, Oct 14 - Mon, Oct 19

Lift Gate

–
This product weighs 318.09 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230 V
Product Highlight: Refrigerant Type
R-32
Product Highlight: Ton
5

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



Features:
  • Two-Stage Copeland Ultra-Tech scroll compressor
  • Quiet two-speed ECM outdoor fan motor
  • Integrated communicating ComfortBridge Technology
  • Commissioning and diagnostics via Bluetoothindoor board via CoolCloud App
  • Copeland ComfortAlert built in diagnostics
  • Copper tube/enhanced aluminumfin coil - 5mm on 2.0-3.0T
  • Color-coded terminal strip for non-communicating set-up
  • Only two low-voltage wires required incommunication mode
  • Factory-installed filter drier
  • Factory-installed transformer
  • Factory-installed high and low-pressure switches
  • High-density foam compressor sound blanket
  • Fully charged for 15' of tubing length
  • Ambient temperature sensors
  • Ground lug connection
  • AHRI Certified- ETL Listed
  • Removable grille-style top design compliantwith UL 60335-2-40
  • Venturi for increased velocity of airflow
  • Heavy-gauge galvanized steel cabinet
  • Baked-on powder-paint finish with 500-hoursalt-spray approval
  • Steel louver coil guard with rust-resistant screws.
  • Top and side maintenance access
  • Single-panel access to controls with space forfield-installed accessories
  • Service valves with sweat connections and easy-access gauge ports
  • When properly anchored, meets the 2023 Florida Building Code unit integrity requirements for hurricane-type winds(Anchor bracket kits available.)

Specs

–
Refrigerant Type:

R-32

Country of Origin:

USA

Voltage:

208/230 V

Compressor:

Scroll

Phase:

1

Unit Type:

Outdoor

Hertz:

60

Ton:

5

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy