Apply to be a TradeMaster!
Main product image of 3 Ton 14.3 SEER2 Energy-Efficient Multi-Family Split System R-32 Refrigerant Heat Pump
Magnifying glass
Hover image to zoom

3 Ton 14.3 SEER2 Energy-Efficient Multi-Family Split System R-32 Refrigerant Heat Pump

Brand:
Goodman
SKU:
GLZS4MA3610
Rating:
(0)
Q&A:
(0)
3 Ton 14.3 SEER2 Energy-Efficient Multi-Family Split System R-32 Refrigerant Heat Pump
Magnifying glass
Hover image to zoom
$3,228.45 each
In Stock
In Stock
Get 189 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 223 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: BTU
36000
Product Highlight: Refrigerant Type
R-32
Product Highlight: Ton
3
Product Highlight: SEER2
14.3

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



To receive the 10-Year Parts Limited Warranty, online registration must be completed within 60 days of installation. Online registration is not required in California or Quebec. The duration of warranty coverage in Texas and Florida differs in some cases.

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


Product Features
  • High-efficiency compressor
  • SmartShift technology to ensure quiet reliable defrost
  • Enhanced aluminum fin coil- 5 mm diameter on 1.5T-3.5 Ton
  • Single-speed PSC condenser fan motor
  • Factory-installed bi-flow liquid-line filter drier
  • Factory-installed suction-line accumulator
  • Factory-installed compressor crankcase heater
  • Factory-installed high-capacity muffler
  • High- and low-pressure switches
  • Service valves with sweat connections and easy access to gauge ports
  • Fully charged for 15' of tubing length
  • Contactor with lug connection
  • Ground lug connection
  • Capacitors with extended life
  • AHRI Certified; ETL Listed

Cabinet Features
  • Removable grille-style top design compliant with UL 60335-2-40
  • Steel louver coil guard
  • Heavy-gauge galvanized-steel cabinet
  • Attractive Architectural Gray powder-paint finish with 500-hour salt-spray approval
  • Top and side maintenance access
  • When properly anchored, meets the 2023 Florida Building Code unit integrity requirements for hurricane-type winds (Anchor bracket kits available.)

Specs

–
Cooling Capacity (BTU):

36000

BTU:

36000

Refrigerant Type:

R-32

Ton:

3

SEER2:

14.3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


11 Replacement Parts

Compressor Grommet, B1339533
SKU: B1339533
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy