Shop Limited Time Deals
Main product image of 96% AFUE GM9C96 Gas Furnace Multi-Speed ECM, Two-Stage, Upflow/Horizontal, 60,000 BTU - B Cabinet
Magnifying glass
Hover image to zoom

96% AFUE GM9C96 Gas Furnace Multi-Speed ECM, Two-Stage, Upflow/Horizontal, 60,000 BTU - B Cabinet

Brand:
Goodman
SKU:
GM9C960603BN
Rating:
(0)
Q&A:
(0)
96% AFUE GM9C96 Gas Furnace Multi-Speed ECM, Two-Stage, Upflow/Horizontal, 60,000 BTU - B Cabinet
Magnifying glass
Hover image to zoom
GM9C960603BN has been discontinued
Discontinued October 2, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Warranty
10 Year (Parts), 10 Year (Unit) Warranty
Product Highlight: Airflow
Horizontal, Upflow
Product Highlight: Heating Capacity (BTU)
60000 BTUs

Description

The Goodman GM9C96 is loaded with features designed to provide outstanding performance for years to come. Goodman uses advanced techniques and materials so you know the cozy, even heat you feel in every corner of your home is an energy-efficient warming trend that's designed to stay for many years.

Product Features
  • Energy-efficient, multi-speed ECM blower motor
  • Heavy-duty, aluminized-steel tubular heat exchanger
  • Stainless-steel secondary heat exchanger
  • Two-stage gas valve provides quiet, economical heating
  • Durable Silicon Nitride igniter
  • Quiet two-speed induced draft blower
  • Self-diagnostic control board with constant memory fault code history output to a LED
  • Color-coded low-voltage terminals with provisions for electronic air cleaner and humidifier
  • Low continuous fan speed options offer quiet air circulation
  • Complies with California 40 ng/J Low NOx emissions standard
  • Can no longer be installed in California’s South Coast Air Quality Management District (SCAQMD) on or after October 1, 2019.
  • AHRI Certified; ETL Listed

Specs

Application:

HVAC

Airflow:

Horizontal

Upflow

Type:

Two-Stage Multi-Speed

Weight (lbs):

115 lbs

Efficiency:

96%

Heating Capacity (BTU):

60000

Max Airflow (CFM):

1200

Vent Diameter:

2" - 3"

Burners:

3

Speeds:

Multi-Speed

Country of Origin:

USA

Warranty:

10 Year (Parts)

10 Year (Unit)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Box

GM9C960603BN

Replacement Parts

SKU: GM9C960603BN

Brand: Goodman

Search Parts:
SEARCH PARTS
Product Image of no image
DRAIN KIT ASSY
0270F05402
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DRAIN KIT ASSY
0270F05402
Sorry, we don't currently sell this item. Request This Item
View Port Bushing, B1392139
Product Image of no image
HOSE, COVER/TRAP
0164F00024
Sorry, we don't currently sell this item. Request This Item
Grommet, M0501301
Product Image of no image
BUTTON PLUG
M0570806
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
PLUG, HOLE
0161M00027
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
UNIVERSAL BUSHING UB 875
B1392104
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
BUTTON PLUG (QTY 2)
M0310345
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
HEX NUT-INSERT (QTY 3)
0163M00319
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
NAMEPLATE, GOODMAN
0161F00086
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
RETAINER-SCREW (QTY 3)
M0273904
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
SCREW-DECORATIVE (QTY 3)
M0209730
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM