
This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.
This unit is a Non-A2L Furnace and requires an A2L refrigerant leakage detection system when installed with a R32 Goodman coil. The necessary kit must be purchased and can be found at 0230K00044.
| BTU Input: | 80000 |
|---|---|
| Application: | HVAC |
| Airflow: | Upflow Horizontal |
| Type: | Two-Stage Multi-Speed |
| Efficiency: | 96% |
| Heating Capacity (BTU): | 80000 |
| Max Airflow (CFM): | 1600 |
| Temperature Rise: | 20°F-50°F |
| Horse Power: | 1/2 @ 1075 RPM |
| Speeds: | 5 |
| Vent Diameter: | 2" - 3" |
| Burners: | 3 |
| Country of Origin: | USA |
| Warranty: | 10 Year (Parts) Limited Lifetime for Heat Exchanger |

Replacement Parts
SKU: GM9C960804CN
Brand: Goodman
Hello Chip, thanks for writing in with this great question. The height of this furnace is 34½".