Shop Milwaukee
Main product image of 96% AFUE GM9C96 Gas Furnace Multi-Speed ECM, Two-Stage, Upflow/Horizontal, 100,000 BTU, 1600 CFM - C Cabinet
Magnifying glass
Hover image to zoom

96% AFUE GM9C96 Gas Furnace Multi-Speed ECM, Two-Stage, Upflow/Horizontal, 100,000 BTU, 1600 CFM - C Cabinet

Brand:
Goodman
SKU:
GM9C961004CN
Rating:
(1)
Q&A:
(0)
96% AFUE GM9C96 Gas Furnace Multi-Speed ECM, Two-Stage, Upflow/Horizontal, 100,000 BTU, 1600 CFM - C Cabinet
Magnifying glass
Hover image to zoom
$2,297.00 each
In Stock
In Stock
Get 6 Fri, Dec 5 - Wed, Dec 10

Lift Gate

This product weighs 142 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
10 Year (Unit), 10 Year (Parts) Warranty
Product Highlight: BTU Input
100000 BTUs
Product Highlight: Airflow
Horizontal, Upflow
Product Highlight: Heating Capacity (BTU)
100000 BTUs

Description

This unit is a Non-A2L Furnace and requires an A2L refrigerant leakage detection system when installed with a R32 Goodman coil. The necessary kit must be purchased and can be found at 0230K00044.



The Goodman GM9C96 is loaded with features designed to provide outstanding performance for years to come. Goodman uses advanced techniques and materials so you know the cozy, even heat you feel in every corner of your home is an energy-efficient warming trend that's designed to stay for many years.


Product Features


  • Energy-efficient, multi-speed ECM blower motor
  • Heavy-duty, aluminized-steel tubular heat exchanger
  • Stainless-steel secondary heat exchanger
  • Two-stage gas valve provides quiet, economical heating
  • Durable Silicon Nitride igniter
  • Quiet two-speed induced draft blower
  • Self-diagnostic control board with constant memory fault code history output to a LED
  • Color-coded low-voltage terminals with provisions for electronic air cleaner and humidifier
  • Low continuous fan speed options offer quiet air circulation
  • Complies with California 40 ng/J Low NOx emissions standard
  • Can no longer be installed in California's South Coast Air Quality Management District (SCAQMD) on or after October 1, 2019.
  • AHRI Certified; ETL Listed

Specs

BTU Input:

100000

Application:

HVAC

Airflow:

Horizontal

Upflow

Type:

Two Stage Multi-Speed

Efficiency:

96%

Heating Capacity (BTU):

100000

Maximum BTU Input:

100000

Max Airflow (CFM):

1600

Speeds:

Multi-Speed

Burners:

5

Warranty:

10 Year (Unit)

10 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Box

96% AFUE GM9C96 Gas Furnace Multi-Speed ECM, Two-Stage, Upflow/Horizontal, 100,000 BTU, 1600 CFM - C Cabinet

Replacement Parts

SKU: GM9C961004CN

Brand: Goodman

Search Parts:
SEARCH PARTS
Product Image of no image
DRAIN KIT ASSY
0270F05402
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DRAIN KIT ASSY
0270F05402
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
HOSE, COVER/TRAP
0164F00024
Sorry, we don't currently sell this item. Request This Item
Grommet, M0501301
Product Image of no image
BUTTON PLUG
M0570806
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
PLUG, HOLE
0161M00027
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
UNIVERSAL BUSHING UB 875
B1392104
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
BUTTON PLUG (QTY 2)
M0310345
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
HEX NUT-INSERT (QTY 3)
0163M00319
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
NAMEPLATE, GOODMAN
0161F00086
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
RETAINER-SCREW (QTY 3)
M0273904
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
SCREW-DECORATIVE (QTY 3)
M0209730
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Great furnace

This furnace is quiet, efficient, and reasonably priced. It uses an industry standard Emerson control board and is flexible when it comes to installing it. I needed a horizontal unit, and this furnace and the horizontal conversion kit worked perfectly. I would recommend!
KevinK
Columbia, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy