| Application: | HVAC |
|---|---|
| Airflow: | Horizontal Upflow |
| Type: | ECM |
| Efficiency: | 96% |
| Heating Capacity (BTU): | 60000 |
| Max Airflow (CFM): | 1200 |
| Speeds: | 4 |
| Vent Diameter: | 2" - 3" |
| Burners: | 3 |
| Country of Origin: | USA |
| Warranty: | 10 Year (Parts) 10 Year (Unit) Limited Lifetime for Heat Exchanger |
| Weight (lbs): | 105 lbs |
| Energy Star Rated: | Yes |

Replacement Parts
SKU: GM9S960603BN
Brand: Goodman
Be the first to write a review.
Hi Buck. In addition to PVC and ABS pipe and fittings, Innoflue® by Centrotherm Eco Systems and PolyPro® by M&G Duravent are also approved vent and combustion air materials for installations in the U.S.A. and Canada. Please see the rest of the venting requirements starting on page 12 of the install manual: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/goodman-GMES960603BN-Install.pdf