Apply to be a TradeMaster!
Main product image of 96% AFUE GM9S96 Low NOx Gas Furnace 1200 CFM, ECM, Single-Stage, Upflow/Horizontal, 80,000 BTU - B Cabinet
Magnifying glass
Hover image to zoom

96% AFUE GM9S96 Low NOx Gas Furnace 1200 CFM, ECM, Single-Stage, Upflow/Horizontal, 80,000 BTU - B Cabinet

Brand:
Goodman
SKU:
GM9S960803BN
Rating:
(3)
Q&A:
(1)
96% AFUE GM9S96 Low NOx Gas Furnace 1200 CFM, ECM, Single-Stage, Upflow/Horizontal, 80,000 BTU - B Cabinet
Magnifying glass
Hover image to zoom
GM9S960803BN has been discontinued
Discontinued December 19, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Energy Star Rated
Yes
Product Highlight: Airflow
Horizontal, Upflow
Product Highlight: Heating Capacity (BTU)
80000 BTUs

Description

The best gas furnace is the kind you don’t have to think or worry about. It comes on the moment you need it and then runs quietly and efficiently all winter long as needed. The Goodman brand GM9S96 is loaded with features designed to provide outstanding performance for years to come. We use advanced techniques and materials so you know the cozy, even heat you feel in every corner of your home is an energy-efficient warming trend that’s designed to stay for many years.

Product Features
  • Heavy-duty aluminized-steel tubular heat exchanger
  • Stainless-steel secondary heat exchanger
  • Single-stage gas valve
  • Durable Silicon Nitride igniter
  • Quiet single-speed induced draft blower
  • Self-diagnostic control board with constant memory fault code history output to a LED
  • All models comply with California 40 ng/J Low NOx emissions standard
  • Can no longer be installed in California’s South Coast Air Quality Management District (SCAQMD) on or after October 1, 2019.
  • AHRI Certified; ETL Listed

Specs

Application:

HVAC

Airflow:

Horizontal

Upflow

Burners:

4

Type:

Single-Stage Multi-Speed

Efficiency:

96%

Heating Capacity (BTU):

80000

Maximum BTU Input:

80000

Max Airflow (CFM):

1200

Speeds:

Multi-Speed

Vent Diameter:

2" - 3"

Energy Star Rated:

Yes

Weight (lbs):

105 lbs

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Box

96% AFUE GM9S96 Low NOx Gas Furnace 1200 CFM, ECM, Single-Stage, Upflow/Horizontal, 80,000 BTU - B Cabinet

Replacement Parts

SKU: GM9S960803BN

Brand: Goodman

Search Parts:
SEARCH PARTS
Product Image of no image
DRAIN KIT ASSY
0270F05402
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DRAIN KIT ASSY
0270F05402
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
HOSE, COVER/TRAP
0164F00024
Sorry, we don't currently sell this item. Request This Item
Plug-button, M0570808
Product Image of no image
BUTTON PLUG
M0570806
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
PLUG, HOLE
0161M00027
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
UNIVERSAL BUSHING UB 875
B1392104
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
BUTTON PLUG (QTY 2)
M0310345
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
HEX NUT-INSERT (QTY 3)
0163M00319
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
NAMEPLATE, GOODMAN
0161F00086
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
RETAINER-SCREW (QTY 3)
M0273904
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
SCREW-DECORATIVE (QTY 3)
M0209730
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would definitely recommend Supply House.com!

Ordered a furnace, great price, quick and free shipping! The whole process was painless. 😁🤩
KG
Bailey, Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product good shipping

good product good shipping
C.J.
Rochester, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product Excellent Service

Quick Delivery And Very User Friendly Equipment. Definitely Worth The Buy. Comes Set For Nat Gas Need Conversion LPM-07 For LP Gas
Big Dog Mechanical
Benton, ME
4 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you modify to burn propane?

Asked by Byran 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Byran. No, this model cannot be converted.

Was this review helpful to you?