Apply to be a TradeMaster!
Main product image of GMEC96 80,000 BTU 96% Efficiency, Two-Stage Burner, Multi-Speed Blower, Upflow/ Horizontal Application ECM Gas Furnace
Magnifying glass
Hover image to zoom

GMEC96 80,000 BTU 96% Efficiency, Two-Stage Burner, Multi-Speed Blower, Upflow/ Horizontal Application ECM Gas Furnace

Brand:
Goodman
SKU:
GMEC960804CN
Rating:
(0)
Q&A:
(0)
GMEC96 80,000 BTU 96% Efficiency, Two-Stage Burner, Multi-Speed Blower, Upflow/ Horizontal Application ECM Gas Furnace
Magnifying glass
Hover image to zoom
GMEC960804CN has been discontinued
Discontinued March 30, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
96% AFUE GR9S96 Gas Furnace, R-32, Nine Speed ECM, Single Stage, Upflow/Horizontal, 80,000 BTU, 1600 CFM - C Cabinet
Brand:
Goodman
SKU:GR9S960804CN
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
10 Year (Parts), Limited Lifetime for Heat Exchanger Warranty
Product Highlight: Horse Power
1/2 @ 1075 RPM HP
Product Highlight: Airflow
Horizontal, Upflow
Product Highlight: Heating Capacity (BTU)
80000 BTUs

Description

Benefits
  • High reliability and quality
  • Faster condensate water drainage and no unit water leakage;
  • Durable and long igniter life
  • Provisions for electronic air cleaner and humidifier
  • Quiet and Economical heating
  • Energy Efficient and quiet circulation
  • Lower NOx emission
  • Self-diagnostic control board with constant memory
  • Meets the performance requirements for AHRI certification and complies with ETL North American safety standards.
  • Operates on two-stage or single-stage thermostats
  • Easy Connection for EAC and Humidifier
Standard Features
  • Heavy-duty aluminized-steel tubular heat exchanger;2. Stainless-steel sloped secondary heat exchanger
  • Silicon Nitride igniter
  • Color-coded low-voltage terminals
  • Two-Stage gas valve
  • Multi-speed ECM blower motor with continuous fan speed
  • All models comply with California 40 ng/J
  • Fault code LED Output
  • AHRI Certified - ETL Listed
  • Energy Star
  • Two-stage gas valve
  • Furnace control board with self-diagnostics and provisions for electronic air cleaner and 120-volt or 24-volt humidifiers

Specs

Application:

HVAC

Airflow:

Horizontal

Upflow

Type:

Two-Stage Multi-Speed

Efficiency:

96%

Weight (lbs):

115 lbs

Heating Capacity (BTU):

80000

Temperature Rise:

20°F-50°F

Horse Power:

1/2 @ 1075 RPM

Speeds:

5

Vent Diameter:

2" - 3"

Burners:

3

Max Airflow (CFM):

1600

Warranty:

10 Year (Parts)

Limited Lifetime for Heat Exchanger

Country of Origin:

USA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


31 Replacement Parts

Door 21, 0121F00292DGS
SKU: 0121F00292DGS
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM