Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GMN080-4 Parts - Goodman Gas Furnace
Brand:
Goodman
SKU:
GMN080-4
Replacement Parts
Search Parts:
SEARCH PARTS
Chassis Assembly
–
Primary Heat Exchanger, 2821301S
2821301S
Goodman-Amana
(2)
4 Cell Gasket, B2832601
B2832601
Goodman-Amana
1/4" Turn for Door Switch Latch, B1388803
B1388803
Goodman-Amana
(11)
1/2 HP 1075 RPM Blower Motor (115V), B1340020S
B1340020S
Goodman-Amana
(6)
10" x 8" Blower Wheel, B1368016S
B1368016S
Goodman-Amana
(7)
Primary Heat Exchanger
+
Secondary Heat Exchanger
+
Miscellaneous
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Gas Furnace GMN080-4
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video