Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GMN120-5 Parts - Goodman Gas Furnace
Brand:
Goodman
SKU:
GMN120-5
Replacement Parts
Search Parts:
SEARCH PARTS
Chassis Assembly
–
6 Cell Heat Exchanger, 2821303S
2821303S
Goodman-Amana
(2)
6 Cell Gasket, B2832603
B2832603
Goodman-Amana
1/4" Turn for Door Switch Latch, B1388803
B1388803
Goodman-Amana
(11)
Blower Motor (3/4HP, 115V), B1340022S
B1340022S
Goodman-Amana
(7)
10" x 6" Blower Wheel, B1368034S
B1368034S
Goodman-Amana
(5)
10" x 6" Blower Wheel, B1368046S
B1368046S
Goodman-Amana
Primary Heat Exchanger
+
Secondary Heat Exchanger
+
Miscellaneous
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Gas Furnace GMN120-5
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video