Apply to be a TradeMaster!
Main product image of Blower Motor (3/4HP, 115V), B1340022S
Magnifying glass
Hover image to zoom
Blower Motor (3/4HP, 115V), B1340022S
Magnifying glass
Hover image to zoom
$275.16 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
B1340022S is an official OEM Blower Motor (3/4HP, 115V) for Goodman-Amana HVAC equipment.

Specs

–
Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Installed and Works

This is a replacement of the exact same motor that was replaced only three years ago. The original motor died after over twenty years. So the jury is out on the quality of this motor. I have no recommendation about the motor. The supply house had the best price on the motor.
The Judge
Baltimore MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery of the right part

MY air handler motor froze during a lull in our unusually high temps. You delivered the replacement with 2 days and It was the correct part. worked perfectly and I'm cool once again.
GranpaJohn
Millersport, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Needed unusual dual shaft fan motor,SupplyHouse actually had it in stock for a fair price! Fast shipping,and part was an exact match as advertised. Perfect!
Tony
Columbia,Tn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good cualitie

Good cualitie 😎👍
Juan
Reading Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

absolutely

awesome customer service
Clarion Hotel
essington, pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AMAZING price FAST delivery!

I searched over an hour online for the best price for my blow motor and Supply House was the cheapest by a significant amount almost $120. I was very satisfied with the time frame it was delivered in and it an easy process. Will definitely be ordering all my future parts from Supply House!
Navoona
Phoenix Arizona
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Very happy with product & service!!
Curt
Lincolnton, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy