Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GMSS921005CNAB Parts - Goodman GMSS Series Gas Furnace, - 92% AFUE - 100K BTU - 1 Speed - Upflow/Horizontal - 2000 CFM - C Cabinet
Brand:
Goodman
SKU:
GMSS921005CNAB
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
Beckett Burner For GMVM97 Series, 0163F00017S
0163F00017S
Goodman-Amana
(8)
Blower Shell & Wheel Assembly, 0271F00161S
0271F00161S
Goodman-Amana
15 MFD 370V Capacitor, CAP150000370VAP
CAP150000370VAP
Goodman-Amana
(4)
Flame Sensor, 0130F00010S
0130F00010S
Goodman-Amana
(15)
Gas Valve Replacement
0151M00037S
Goodman-Amana
(5)
Heat Exchanger Assembly
0257F00371S
Sorry, we don't currently sell this item.
Request This Item
GMH Series Ignitor, 0130F00008S
0130F00008S
Goodman-Amana
(6)
Door Interlock Switch, 10690402S
10690402S
Goodman-Amana
(2)
Manual Reset Limit Switch, 10123539SP
10123539SP
Goodman-Amana
Motor; 3/4 HP
0131F00044
Sorry, we don't currently sell this item.
Request This Item
Inducer Assembly, 0171M00001S
0171M00001S
Goodman-Amana
(38)
Hsi Ignition Control Board, PCBBF140S
PCBBF140S
Goodman-Amana
(13)
Switch, Pressure, 0130F00441S
0130F00441S
Goodman-Amana
Limit Switch 155°F, 20162907SP
20162907SP
Goodman-Amana
Auto Limit Switch (120F - 130F), 0130F00038S
0130F00038S
Goodman-Amana
Goodman Nameplate
0161F00000P
Sorry, we don't currently sell this item.
Request This Item
Cabinet Assembly 1
+
Cabinet Assembly 2
+
Chassis Assembly
+
Blower Assembly 1
+
Blower Assembly 2
+
Heat Exchange/Manifold Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman GMSS Series Gas Furnace - 92% AFUE - 100K BTU - 1 Speed - Upflow/Horizontal - 2000 CFM - C Cabinet
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video